Shop All Notification & Audible Devices
Edwards Signaling
Outdoor Speaker Strobe, Marked Fire, White
Mfr # WG4WF-SVMHC
Zoro # G6669415
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Marked Fire
- Finish White
- Mounting Flush or Surface
- Alarm Current 324 to 495mA DC, 412 to 646mA FWR
- Voltage Speaker: 25 or 70 Vrms; Strobe: 24V DC, FWR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # WG4WF-SVMHC
- Zoro # G6669415
- UPC # 793017006478
- Country of Origin China
- Category Notification & Audible Devices
Details
Item | Outdoor Speaker Strobe |
Type | Marked Fire |
Finish | White |
Mounting | Flush or Surface |
Alarm Current | 324 to 495mA DC, 412 to 646mA FWR |
Voltage | Speaker: 25 or 70 Vrms; Strobe: 24V DC, FWR |
Ambient Temp. Limits (F) | -31 Degrees to 150 Degrees F |
Humidity Range (% RH) | 95% RH |
Standards | CSFM, UL, ULC |
Flash (Candela) | 102/123/147/161 cd |
Peak Output (dBA) | 81/84/87/90 dBA |
Description
Outdoor Speaker Strobe, Marked Fire, Finish White, Flush or Surface Mounting, Alarm Current 324 to 495mA DC, 412 to 646mA FWR, Peak Output (dBA) 81/84/87/90 dBA, Flash (Candela) 102/123/147/161 cd, Depth (In.) 2 1/4 in, Height (In.) 8 1/2 in, Length (In.) 5 5/8 in, Ambient Temp. Limits (F) -31 Degrees to 150 Degrees F, Humidity Range ( Percent RH) 95 Percent RH, Voltage Speaker: 25 or 70 Vrms; Strobe: 24V DC, FWR, Standards CSFM, UL, ULC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Polypropylene Beard Cover, 100% Latex Free, White, 18", 100/Bag, 10 Bag/Case (112NWI-LRG)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AAF-QCSMG)
- ANSELL Knit Gloves, 9/L, Green/Black, 9.25" L, PR (11-842)
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ076ABD1-XL)
- EDWARDS SIGNALING Horn, Finish White, Flush (EG1-P)
- EDWARDS SIGNALING Temporal Horn, Red (2447TH-R)
- EDWARDS SIGNALING Horn Strobe, Marked Fire, Ceiling (EGCF-HDVMH)
- EDWARDS SIGNALING Strobe Ceiling Mount, White, L 8-5/16 In (EGC-VMH)
- EDWARDS SIGNALING Fire Bell, 10 In. (439DEX-10AW)
- EDWARDS SIGNALING Fire Bell, Gray, 8 In., 20 to 24V (439D-8AW)
- SYSTEM SENSOR Mini Horn, White (MHW)
- Edwards Signaling Notification & Audible Devices