Shop All Notification & Audible Devices
Edwards Signaling
Outdoor Speaker, Marked Fire, White
Mfr # WG4WF-S
Zoro # G6729667
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Marked Fire
- Finish White
- Mounting Flush or Surface
- Voltage Speaker: 25 or 70 Vrms
- Ambient Temp. Limits (F) -31 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # WG4WF-S
- Zoro # G6729667
- UPC # 793017006454
- Country of Origin China
- Category Notification & Audible Devices
Details
Item | Outdoor Speaker |
Type | Marked Fire |
Finish | White |
Mounting | Flush or Surface |
Voltage | Speaker: 25 or 70 Vrms |
Ambient Temp. Limits (F) | -31 Degrees to 150 Degrees F |
Humidity Range (% RH) | 95% RH |
Standards | CSFM, UL, ULC |
Peak Output (dBA) | 81/84/87/90 dBA |
Application | Indoor, Outdoor, Fire Alarm |
Description
Outdoor Speaker, Marked Fire, Finish White, Flush or Surface Mounting, Peak Output (dBA) 81/84/87/90 dBA, Depth (In.) 1 3/4 in, Height (In.) 8 1/2 in, Length (In.) 5 5/8 in, Ambient Temp. Limits (F) -31 Degrees to 150 Degrees F, Humidity Range ( Percent RH) 95 Percent RH, Voltage Speaker: 25 or 70 Vrms, Standards CSFM, UL, ULC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +2.50, Clear (52RW76)
- HAWS Valve Repair Kit For Sp248 (VRKSP248)
- KINCO Kinco Lined Suede Deerskin Driver (903HK-XL)
- HEXARMOR Work Gloves, Nitrile Dip, Size M, PR (7102-M (8))
- EDWARDS SIGNALING Fire Bell, Red, 6 In. (438D-6N5-R)
- EDWARDS SIGNALING Fire Bell, Gray, 6 IN. (438D-6N5)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Marked Fire, White (WG4WF-SVMC)
- EDWARDS SIGNALING Multi-Tone Horn, NEMA 3R, Division 2 (5530MD-24AW)
- EDWARDS SIGNALING Chime Strobe, Marked Fire, White (EG1F-CVM)
- EDWARDS SIGNALING Strobe Ceiling Mount, White, L 8-5/16 In (EGC-VMH)
- WHEELOCK Horn Strobe, 12/24VDC, White, 5-15/64 in. H (CN121085)
- Edwards Signaling Fire Protection