Shop All Audible & Visual Signaling Devices
Edwards Signaling
Multiple Tone Signal, Gray
Mfr # 5530M-24Y6
Zoro # G5824463
product price: $1,188.99
/ea
Free Shipping & Returns
$1,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Housing Material Zinc Alloy
- Visual Indicator Type No Visual Indicator
- Voltage 120/240V AC, 125/250V DC
- Amps 0.10 A @ 250V DC, 0.20 A @ 240V AC, 0.21 A @ 125V DC, 0.32 A @ 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 5530M-24Y6
- Zoro # G5824463
- UPC # 782640280034
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 13 in |
Width | 8.25 in |
Depth | 8.875 in |
Details
Item | Multi-Tone Signal |
Audible Alarm Type | Horn |
Housing Material | Zinc Alloy |
Visual Indicator Type | No Visual Indicator |
Voltage | 120/240V AC, 125/250V DC |
Amps | 0.10 A @ 250V DC, 0.20 A @ 240V AC, 0.21 A @ 125V DC, 0.32 A @ 120V AC |
Decibels | 110 dB |
Color | Gray |
Sound Pattern | Continuous |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | 1/2" Conduit or Surface |
Standards | Class 1, Div. 2, Groups A, B, C, D Class II Div.2, Groups F, G, Class III, Div. 1 and 2 |
Hazardous Class | I, II, III |
Hazardous Division | 2 |
Vibrating | No |
Operating Temp. | -31 Degrees to 104 Degrees F Hazardous Locations, -40 Degrees to 151 Degrees F Non-Hazardous Locations |
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 120/240V AC, 125/250V DC, Decibels 110 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Conduit, Surface, Height 13 in, Width 8.25 in, Depth 8.875 in, Vibrating No, Housing Material Zinc Alloy, Operating Temp. -31 Degrees to 104 Degrees F Hazardous Locations, -40 Degrees to 151 Degrees F Non-Hazardous Locations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Rigid Plastic (DL146BR)
- MCR SAFETY Shoulder Gunn Leather Palm 2.5, PK12 (1400)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Orange (17721-128-7)
- SALISBURY Elec. Glove Protector, 8-1/2, Cream, PR (LPG10A/8H)
- EDWARDS SIGNALING Horn Strobe, Clear, 4-1/2 In. H, 120VAC (7007B-N5)
- EDWARDS SIGNALING Horn Strobe, Clear, 5-1/2 In. H, 24VAC/DC (868STRC-AQ)
- EDWARDS SIGNALING Horn Strobe, Blue, Cast Aluminum, 120VAC (51XBRFB120A)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-6E1)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5532M-N5)
- EDWARDS SIGNALING Horn Strobe, Red, 120VAC (869STRR-N5)
- SPECO TECHNOLOGIES Weatherproof Alarm Siren, 4"H, Black (SA4P)
- Edwards Signaling Safety Alarms and Warnings