Shop All Audible & Visual Signaling Devices
Edwards Signaling
Multiple Tone Signal, 24VAC/DC, Gray
Mfr # 5530M-24AQ
Zoro # G5668144
product price: $1,131.99
/ea
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Visual Indicator Type No Visual Indicator
- Housing Material Zinc Alloy
- Decibels 110 dB
- Amps 0.74 A @ 24V DC, 1.3 A @ 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 5530M-24AQ
- Zoro # G5668144
- UPC # 782640280003
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 13 in |
Width | 8.25 in |
Depth | 8.875 in |
Details
Audible Alarm Type | Horn |
Item | Multi-Tone Signal |
Visual Indicator Type | No Visual Indicator |
Housing Material | Zinc Alloy |
Voltage | 24V AC/DC |
Decibels | 110 dB |
Amps | 0.74 A @ 24V DC, 1.3 A @ 24V AC |
Sound Pattern | Continuous |
Color | Gray |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | 1/2" Conduit or Surface |
Standards | UL, cUL, Class 1, Div. 2, Groups A, B, C, D Class II Div.2, Groups F, G, Class III, Div. 1 and 2 |
Operating Temp. | -31 Degrees to 104 Degrees F Hazardous Locations, -40 Degrees to 151 Degrees F Non-Hazardous Locations |
Vibrating | No |
Hazardous Division | 2 |
Hazardous Class | I, II, III |
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 24V AC/DC, Decibels 110 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Conduit, Surface, Height 13 in, Width 8.25 in, Depth 8.875 in, Vibrating No, Housing Material Zinc Alloy, Operating Temp. -31 Degrees to 104 Degrees F Hazardous Locations, -40 Degrees to 151 Degrees F Non-Hazardous Locations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 2XL, 25 PK, White, Microporous Composite Laminate, Zipper (PC143SWH2X00250B)
- MCR SAFETY MCR Safety® BearKat® BKH15 Safety Glasses BK1 Magnifier, 1.5 Strength, Clear Lens (BKH15)
- PETZL Paw Rigging Plate, Black, M (G063BA01)
- SIGNMISSION OSHA Danger Sign, Respirator Required In This Area, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-DS-A-710-L-1544)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5530M-24N5)
- EDWARDS SIGNALING Horn Strobe, Red, 24VAC/DC (869STRR-AQ)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 24VAC/DC (868STRA-AQ)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-6E1)
- EDWARDS SIGNALING Bell, 24VAC, 0.350A, Gray (340-6G5)
- EDWARDS SIGNALING Horn Strobe, Amber, Cast Aluminum, 120VAC (51XBRFA120A)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn, Height: 11 in (FSA6)
- Edwards Signaling Audible & Visual Signaling Devices