Shop All Audible & Visual Signaling Devices
Edwards Signaling
Multiple Tone Signal, 120VAC, 0.36A, Gray
Mfr # 5530M-24N5
Zoro # G5649156
product price: $1,094.99
/ea
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Housing Material Zinc Alloy
- Visual Indicator Type No Visual Indicator
- Amps 0.36
- Decibels 110 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 5530M-24N5
- Zoro # G5649156
- UPC # 782640280027
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 13 in |
Width | 8.25 in |
Depth | 8.875 in |
Details
Audible Alarm Type | Horn |
Item | Multi-Tone Signal |
Housing Material | Zinc Alloy |
Visual Indicator Type | No Visual Indicator |
Voltage | 120V AC |
Amps | 0.36 |
Decibels | 110 dB |
Sound Pattern | Continuous |
Color | Gray |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | 1/2" Conduit or Surface |
Standards | UL, cUL, Class 1, Div. 2, Groups A, B, C, D Class II Div.2, Groups F, G, Class III, Div. 1 and 2 |
Operating Temp. | -31 Degrees to 104 Degrees F Hazardous Locations, -40 Degrees to 151 Degrees F Non-Hazardous Locations |
Hazardous Class | I, II, III |
Hazardous Division | 2 |
Vibrating | No |
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 120V AC, Decibels 110 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Conduit, Surface, Height 13 in, Width 8.25 in, Depth 8.875 in, Vibrating No, Housing Material Zinc Alloy, Operating Temp. -31 Degrees to 104 Degrees F Hazardous Locations, -40 Degrees to 151 Degrees F Non-Hazardous Locations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A1, PR (21-1818B/10XL)
- MONTOUR LINE Magenta Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-MA-50-BX)
- CATO Cato Fire Extinguisher Cabinet Hammer Assembly, Red (10011R)
- SALISBURY Electrical Gloves, Size 11, 14 In. L, PR (E114RB/11)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5530M-24AQ)
- EDWARDS SIGNALING Horn Strobe, Red, Cast Aluminum, 24VDC (51XBRFR24D)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 120VAC (868STRA-N5)
- EDWARDS SIGNALING Bell, 4 In., 6VDC, 90dB at 10ft, Gray (435-4C1)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-10E1)
- EDWARDS SIGNALING Edwards Signaling 874-N5 Vibrating Horn Grille 120V AC (874-N5)
- WL JENKINS 4-1/4in Flashering Bell Pigtail 120VAC Vibrating Outdoor Bell with Amber Light (1035WP-A)
- Edwards Signaling Audible & Visual Signaling Devices