Shop All PA Amplifiers
Edwards Signaling
Multi-Tone Horn, Explosion Proof
Mfr # 5533MD-AW
Zoro # G4054416
product price: $2,940.99
/ea
Free Shipping & Returns
$2,940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color Gray
- Type Explosion Proof, Division 1
- Sensitivity (dB) 90 dB
- Enclosure Material Cast Aluminum
- Input Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 5533MD-AW
- Zoro # G4054416
- UPC # 782640282021
- Country of Origin United States
- Category PA Amplifiers
Dimensions
Overall Height (In.) | 11 1/4 in |
Overall Length (In.) | 18 1/3 in |
Overall Width (In.) | 11 1/4 in |
Details
Item | Multi-Tone Horn |
Enclosure Color | Gray |
Type | Explosion Proof, Division 1 |
Sensitivity (dB) | 90 dB |
Enclosure Material | Cast Aluminum |
Input Voltage | 24 V DC |
For Use With | E-FSC1004, E-FSC302, E-FSC502, EBPS |
Standards | UL |
Features | Selectable Tone, Volume Adjustable, Multitone |
Alarm Type | Audible |
Description
Multi-Tone Horn, Explosion Proof, Division 1, Overall Height (In.) 11 1/4 in, Overall Width (In.) 11 1/4 in, Overall Length (In.) 18 1/3 in, Enclosure Color Gray, Enclosure Material Cast Aluminum, Sensitivity (dB) 90 dB, For Use With E-FSC1004, E-FSC302, E-FSC502, EBPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Craftsman Nextec Battery (NEXTEC BATTERY CRAFTSMAN)
- TRENDNET Gigabit PoE Splitter, TPE104GS (TPE-104GS)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (I 2568)
- TRIPP LITE USB 3.1 Gen 1 USB-C to HDMI Adapter, USB-A/USB-C PD Charging/Ethernet (U444-06N-HGU-C)
- ROLLS MX44 PRO 4 Channel Stereo Mixer (MX44PRO)
- PYLE Hum/Noise Eliminator 2-Channel Box With Xlr Jacks (PHE400)
- SPECO TECHNOLOGIES a-live Kit, Amplifier and Speakers, AACEK1W (AACEK1W)
- SPECO TECHNOLOGIES Horn, Weatherproof, 8 In (SPC15)
- PYLE 6-Ch. Bluetooth Studio Mixer, PMXU68BT (PMXU68BT)
- AUDIOPIPE AudioPipe APMCRO-4100 Micro 4 Channel Amplifier (APMCRO-4100)
- NIPPON Nippon TC45 100W ABS Power Horn Speaker (TC45)
- Edwards Signaling PA Amplifiers