Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Mounting Cabinet, Red
Mfr # MFC-A
Zoro # G7127233
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FSRRM24, FSUIM, RPM
- Finish Red
- Mounting Surface
- Depth (In.) 3 1/2 in
- Length (In.) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # MFC-A
- Zoro # G7127233
- UPC # 793017004627
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 3 1/2 in |
Length (In.) | 14 in |
Height (In.) | 8 in |
Width (In.) | 8 in |
Details
Item | Mounting Cabinet |
For Use With | FSRRM24, FSUIM, RPM |
Finish | Red |
Mounting | Surface |
Application | Security |
Description
Mounting Cabinet, Finish Red, Surface Mounting, Depth (In.) 3 1/2 in, Height (In.) 8 in, Length (In.) 14 in, For Use With FSRRM24, FSUIM, RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 /40 KA Red)
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Zipper & Radio Tabs (Lime/3X-Large) (1258FR-LZ-RD-3XL)
- FRED SILVER Full Dome Safety Mirror (DOME-X-36)
- BRADY Pipe Marker, Black, Glycol Supply, PK5, 7123-1-PK (7123-1-PK)
- EDWARDS SIGNALING Air Sampling Tube, L 2 Ft, W 1/2 In (SD-T24)
- EDWARDS SIGNALING Door Holder Assembly, 1-1/2 In. (1500-1)
- EDWARDS SIGNALING Air Sampling Tube, 36 In. (SD-T36)
- EDWARDS SIGNALING Power Booster, 6.5 Amp, Red (EBPS6A)
- EDWARDS SIGNALING Remote Zone Indicator (FSRZI-SA)
- EDWARDS SIGNALING Battery Cabinet, Red (BC-2R)
- SYSTEM SENSOR Photoelectric Sensor (D4S)
- Edwards Signaling Fire Protection