Shop All Tower Lights
Edwards Signaling
Miniature LED Bulb, 24VAC/DC, Amber
Mfr # 270LEDA24V
Zoro # G5511807
original price:
$67.62
4% off
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, cULus Listed
- Voltage 24V AC
- Lighting Technology LED
- For Use With 200 Class 70mm Stacklight(TM)
- Bulb Base Type Double Contact Bayonet (BA15d)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 270LEDA24V
- Zoro # G5511807
- UPC # 782640325223
- Country of Origin Italy
- Category Tower Lights
Details
Item | Compact LED Bulb |
Standards | CE Certified, cULus Listed |
Voltage | 24V AC |
Lighting Technology | LED |
For Use With | 200 Class 70mm Stacklight(TM) |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Color | Amber |
Bulb Shape | T3-1/4 |
Bulb Primary Application | Stacklight |
Bulb Power Source | Direct Wired |
Bulb Technology | LED |
Lamp Type | LED |
Lamp Life | 100,000 hr |
Overall Bulb Shape | T |
Dimmable | No |
Dimming Method | No Dimming |
Bulb Housing | Polycarbonate |
Dimming Type | No Dimming |
Description
Miniature LED Bulb, Color Amber, Lamp Life 100,000 hr., Voltage 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Label, Corrosion, Gloss Paper, PK1820 (GHS1228)
- LINCOLN ELECTRIC Welding Jacket, Black, XL, 33 in. L (KH808XL)
- WEARWELL 6 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X3X6BK)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-L)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 120VAC (DL1BDG1)
- Edwards Signaling Safety Alarms and Warnings