Shop All Tower Lights
Edwards Signaling
Miniature LED Bulb, 240VAC, Green
Mfr # 270LEDG240V
Zoro # G5805317
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, cULus Listed
- Voltage 240V AC
- Lighting Technology LED
- For Use With 200 Class 70mm Stacklight(TM)
- Bulb Base Type Double Contact Bayonet (BA15d)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDG240V
- Zoro # G5805317
- UPC # 782640325605
- Country of Origin Italy
- Category Tower Lights
Details
Item | Compact LED Bulb |
Standards | CE Certified, cULus Listed |
Voltage | 240V AC |
Lighting Technology | LED |
For Use With | 200 Class 70mm Stacklight(TM) |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Bulb Power Source | Direct Wired |
Color | Green |
Bulb Shape | T3-1/4 |
Bulb Primary Application | Stacklight |
Bulb Technology | LED |
Lamp Life | 100,000 hr. |
Lamp Type | LED |
Overall Bulb Shape | T |
Dimmable | No |
Dimming Type | No Dimming |
Bulb Housing | Polycarbonate |
Dimming Method | No Dimming |
Description
Miniature LED Bulb, Color Green, Lamp Life 100,000 hr., Voltage 240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1579-RA_14X10 (U4-1579-RA_14X10)
- 2W INTERNATIONAL Freezer Balaclava, Black (FB-10)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-3-9-10)
- DUNLOP Knee Boots, Size 7, 15" H, Black, Plain, PR (8990400)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- WERMA Tower Light Module, 120V, 70mm, Blu (64918012)
- Edwards Signaling Safety Alarms and Warnings