Shop All Tower Lights
Edwards Signaling
Miniature LED Bulb, 240VAC, Amber
Mfr # 270LEDA240V
Zoro # G5815311
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, cULus Listed
- Voltage 240V AC
- Lighting Technology LED
- For Use With 200 Class 70mm Stacklight(TM)
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDA240V
- Zoro # G5815311
- UPC # 782640325537
- Country of Origin Italy
- Category Tower Lights
Details
Item | Compact LED Bulb |
Standards | CE Certified, cULus Listed |
Voltage | 240V AC |
Lighting Technology | LED |
For Use With | 200 Class 70mm Stacklight(TM) |
Bulb Technology | LED |
Bulb Shape | T3-1/4 |
Bulb Primary Application | Stacklight |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Bulb Power Source | Direct Wired |
Color | Amber |
Lamp Type | LED |
Lamp Life | 100,000 hr |
Overall Bulb Shape | T |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Dimmable | No |
Bulb Housing | Polycarbonate |
Description
Miniature LED Bulb, Color Amber, Lamp Life 100,000 hr., Voltage 240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, S, PR (1VT32)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604111)
- BRADY Wire Markers, Legend 9, Black/White, PK25, HH-9-PK (HH-9-PK)
- DEWALT Impact Resistant Safety Goggles, Smoke AF Anti-Fog, Scratch-Resistant Lens, Concealer Series (DPG82-21)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64430075)
- Edwards Signaling Safety Alarms and Warnings