Shop All Tower Lights
Edwards Signaling
Miniature LED Bulb, 12VAC/DC, Green
Mfr # 270LEDG12V
Zoro # G5534794
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, cULus Listed
- Voltage 12V AC
- Lighting Technology LED
- For Use With 200 Class 70mm Stacklight(TM)
- Bulb Base Type Double Contact Bayonet (BA15d)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDG12V
- Zoro # G5534794
- UPC # 782640325599
- Country of Origin Italy
- Category Tower Lights
Details
Item | Compact LED Bulb |
Standards | CE Certified, cULus Listed |
Voltage | 12V AC |
Lighting Technology | LED |
For Use With | 200 Class 70mm Stacklight(TM) |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Bulb Primary Application | Stacklight |
Bulb Technology | LED |
Bulb Shape | T3-1/4 |
Color | Green |
Bulb Power Source | Direct Wired |
Lamp Life | 100,000 hr. |
Lamp Type | LED |
Overall Bulb Shape | T |
Dimmable | No |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Bulb Housing | Polycarbonate |
Description
Miniature LED Bulb, Color Green, Lamp Life 100,000 hr., Voltage 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heat Resist. Gloves, Green/Natural, S, PR (5MPK5)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274HD)
- DICKIES Men's Blue Polyester/Cotton Jacket size L (LJ60NS RG L)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Stacklight Female Adapter Base, Gray (270FMLADAPT)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924001)
- Edwards Signaling Tower Lights