Shop All Tower Lights
Edwards Signaling
Miniature LED Bulb, 12VAC/DC, Blue
Mfr # 270LEDB12V
Zoro # G5600551
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, cULus Listed
- Voltage 12V AC
- Lighting Technology LED
- For Use With 200 Class 70mm Stacklight(TM)
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 270LEDB12V
- Zoro # G5600551
- UPC # 782640325551
- Country of Origin Italy
- Category Tower Lights
Details
Item | Compact LED Bulb |
Standards | CE Certified, cULus Listed |
Voltage | 12V AC |
Lighting Technology | LED |
For Use With | 200 Class 70mm Stacklight(TM) |
Color | Blue |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Bulb Shape | T3-1/4 |
Bulb Technology | LED |
Bulb Power Source | Direct Wired |
Bulb Primary Application | Stacklight |
Lamp Type | LED |
Lamp Life | 100,000 hr |
Overall Bulb Shape | T |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Dimmable | No |
Bulb Housing | Polycarbonate |
Description
Miniature LED Bulb, Color Blue, Lamp Life 100,000 hr., Voltage 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit 25 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-25-18HA (R2-1-25-18HA)
- EPSON Printable Vinyl Label Cartridge (224VTBWPX)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-M (ST11B-2POS-M)
- GLOVE GUARD 1950 Dual Large End clip, Blaze Orange (1950OR)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Blu (270SB12240AD)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Red (XVBL34)
- Edwards Signaling Tower Lights