Shop All LED Light Bulbs
Edwards Signaling
Miniature LED Bulb, 12V
Mfr # 270LEDR12V
Zoro # G5485505
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Double Contact Bayonet (BA15d)
- Bulb Housing Polycarbonate
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDR12V
- Zoro # G5485505
- UPC # 782640325995
- Country of Origin Italy
- Category LED Light Bulbs
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Double Contact Bayonet (BA15d), 12 Voltage, Stacklight, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, Average Bulb Life 100,000 hr., Light Color Red, Shatter-Resistant No, Indoor/Outdoor, Rough Service No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Piggyback Charger For Stinger, No Bttry (75205)
- SATCO 25 W A19 Incandescent - Frost - 1500 Hours - 250L - Medium Base - 12V (S5010)
- DESIGNERS FOUNTAIN Stella 23.5in 3-Light Polished Nickel Modern Indoor Vanity Light with Etched Opal Glass Shades (D291M-3B-PN)
- SATCO 36W LED HID Bulb, CCT Select, Type B, Ballast Bypass, E26 Base, 277480V (S23162)
- EDWARDS SIGNALING Miniature LED Bulb, 24V (270LEDR24V)
- EDWARDS SIGNALING Miniature LED Bulb, 120V (270LEDW120V)
- EDWARDS SIGNALING Miniature LED Bulb, 24V (270LEDW24V)
- EDWARDS SIGNALING Miniature LED Bulb, 12V (270LEDW12V)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W950CA/FIL/3/RP)
- ILC Replacement for PQL LED 10br30/fl/30k/120/dimmable V3 - SUP replacement light bulb lamp (LED 10BR30/FL/30K/120/DIMMABLE V3 - SUP PQL)
- BULBRITE 40W Equiv B11 Dimmable (E12) Candelabra Screw Base Warm Wht LED Filament Milky Light Bulb, 2700K, 4PK (861427)
- Edwards Signaling LED Light Bulbs