Shop All Tower Lights
Edwards Signaling
Miniature LED Bulb, 120VAC, Amber
Mfr # 270LEDB120V
Zoro # G5754847
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, cULus Listed
- Voltage 120V AC
- Lighting Technology LED
- For Use With 200 Class 70mm Stacklight(TM)
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDB120V
- Zoro # G5754847
- UPC # 782640325544
- Country of Origin Italy
- Category Tower Lights
Details
Item | Compact LED Bulb |
Standards | CE Certified, cULus Listed |
Voltage | 120V AC |
Lighting Technology | LED |
For Use With | 200 Class 70mm Stacklight(TM) |
Bulb Technology | LED |
Color | Blue |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Bulb Primary Application | Stacklight |
Bulb Shape | T3-1/4 |
Bulb Power Source | Direct Wired |
Lamp Type | LED |
Lamp Life | 100,000 hr |
Overall Bulb Shape | T |
Dimmable | No |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Bulb Housing | Polycarbonate |
Description
T3-1/4,Double Contact Bayonet (BA15d)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB5610D)
- 212 PERFORMANCE Protective Neck Gaiter and Particulate Filtering Face Cover with 212 Pattern Print (FC5-05-000)
- KINCO Kinco Grain Cowhide Driver Gloves (98-XL)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Scrap Metal Only Sign, Landscape (OS-NS-A-1014-L-18254)
- EDWARDS SIGNALING Stacklight Female Adapter Base, Gray (270FMLADAPT)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Blu (270SB12240AD)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580075)
- Edwards Signaling Tower Lights