Shop All Tower Lights
Edwards Signaling
Miniature LED Bulb, 120VAC, Amber
Mfr # 270LEDA120V
Zoro # G5611216
original price:
$67.19
8% off
new price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, cULus Listed
- Voltage 120V AC
- Lighting Technology LED
- For Use With 200 Class 70mm Stacklight(TM)
- Bulb Power Source Direct Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDA120V
- Zoro # G5611216
- UPC # 782640325513
- Country of Origin Italy
- Category Tower Lights
Details
Item | Compact LED Bulb |
Standards | CE Certified, cULus Listed |
Voltage | 120V AC |
Lighting Technology | LED |
For Use With | 200 Class 70mm Stacklight(TM) |
Bulb Power Source | Direct Wired |
Bulb Primary Application | Stacklight |
Color | Amber |
Bulb Shape | T3-1/4 |
Bulb Technology | LED |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Lamp Type | LED |
Lamp Life | 100,000 hr |
Overall Bulb Shape | T |
Bulb Housing | Polycarbonate |
Dimming Method | No Dimming |
Dimmable | No |
Dimming Type | No Dimming |
Description
Miniature LED Bulb, Color Amber, Lamp Life 100,000 hr., Voltage 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 2 x 3'' Easy Order Packs Months Of The Year, 12PK (S-3440)
- MCR SAFETY Hi-Vis Cut Resistant Coated Mechanics Gloves, A5 Cut Level, Uncoated, XL, 1 PR (MC503XL)
- SUPPLYPAK Mercury Sponge, 2 oz., PK6 (SUPPLY-246)
- STRANCO Calibration Label, ENG, White/Red, PK350 (TC-10936)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Grn (XVBC4B3)
- Edwards Signaling Tower Lights