Shop All LED Light Bulbs
Edwards Signaling
Miniature LED Bulb, 120V
Mfr # 270LEDW120V
Zoro # G5667907
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Double Contact Bayonet (BA15d)
- Bulb Housing Polycarbonate
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 270LEDW120V
- Zoro # G5667907
- UPC # 782640326381
- Country of Origin Italy
- Category LED Light Bulbs
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Double Contact Bayonet (BA15d), 120 Voltage, Stacklight, Bulb Type Miniature, Average Bulb Life 100,000 hr., Light Color White, Shatter-Resistant No, Indoor/Outdoor, Rough Service No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 150ps25/rs/stg replacement light bulb lamp (150PS25/RS/STG GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 500ps35/cl 130v replacement light bulb lamp (500PS35/CL 130V SYLVANIA)
- SATCO 22W T5 LED Light Bulb - GX32d-2 Base - Gloss White Finish (S6020)
- IOTA Generator Transfer Device, 4-5/8"L (ETS20 DR HITEMP M20)
- EDWARDS SIGNALING Miniature LED Bulb, 12V (270LEDW12V)
- EDWARDS SIGNALING Miniature LED Bulb, 24V (270LEDR24V)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3500K Natural White Dimmable E26 Base 6-Pack (LR21434-6PK)
- ILC Replacement for Light Bulb / Lamp 44100tcp replacement light bulb lamp (44100TCP LIGHT BULB / LAMP)
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-4020ew)
- WESTINGHOUSE Bulb LED 14W 120V A19 3000K Bright White E26 Medium Base, 6PK (5228020)
- SATCO Bulb, LED, 9.5W, A19, Medium, 27K, Dim, 4PK (S11414)
- Edwards Signaling LED Light Bulbs