Shop All LED Light Bulbs
Edwards Signaling
Miniature LED Bulb, 120V
Mfr # 270LEDR120V
Zoro # G5678224
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Double Contact Bayonet (BA15d)
- Bulb Housing Polycarbonate
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDR120V
- Zoro # G5678224
- UPC # 782640325988
- Country of Origin Italy
- Category LED Light Bulbs
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Double Contact Bayonet (BA15d), 120 Voltage, Stacklight, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, Average Bulb Life 100,000 hr., Light Color Red, Shatter-Resistant No, Indoor/Outdoor, Rough Service No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3500K Natural White Dimmable E26 Base 24-Pack (LR21424-24PK)
- SYLVANIA T5 Fluorescent 40Pk (FP28/830/ECO)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5/740)
- BIG BEAM Emergency Light, LED, 120/277V, 8W (LS2SE6S8)
- EDWARDS SIGNALING Miniature LED Bulb, 24V (270LEDW24V)
- EDWARDS SIGNALING Miniature LED Bulb, 12V (270LEDW12V)
- EDWARDS SIGNALING Miniature LED Bulb, 24V (270LEDR24V)
- EDWARDS SIGNALING Miniature LED Bulb, 120V (270LEDW120V)
- CURRENT LED A19 E26 (Medium) LED Bulb Soft White 100 Watt Equivalence 6 pk, 6PK (93098309)
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-A)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/927/F25/DIM/ULW/120V 6/1FB)
- Edwards Signaling LED Light Bulbs