Shop All Tower Lights
Edwards Signaling
Miniature Incandescent Bulb, 5W, 48V, PK25
Mfr # 2705W48V25PK
Zoro # G5813017
product price: $125.99
/pk 25, $5.04/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, cULus Listed
- Voltage 48V AC
- Type 200 Class 70mm Stacklight
- Lighting Technology Incandescent
- For Use With 70mm Stacklight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 2705W48V25PK
- Zoro # G5813017
- UPC # 782640325193
- Country of Origin Italy
- Category Tower Lights
Details
Item | Incandescent Bulb |
Standards | CE Certified, cULus Listed |
Voltage | 48V AC |
Type | 200 Class 70mm Stacklight |
Lighting Technology | Incandescent |
For Use With | 70mm Stacklight |
Bulb Primary Application | Stacklight |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Bulb Shape | T3-1/4 |
Lamp Life | 2500 hr. |
Lamp Type | Incandescent |
Overall Bulb Shape | T |
Bulb Minimum Starting Temperature | -22 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Dimmable | No |
Lamp Watts | 5W |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Shape T3-1/4, Light Technology Incandescent, Voltage 48V AC, Watts 5 W, Rated Life 2,500 hr, Dimmable No, Light Color White, Standards CE Certified, cULus Listed, Bulb Minimum Starting Temperature -22 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, L (BW4000)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (96781XXL)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402021)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64420075)
- Edwards Signaling Safety Alarms and Warnings