Shop All Tower Lights
Edwards Signaling
Miniature Incandescent Bulb, 5W, 240V
Mfr # 2705W240V
Zoro # G3033348
product price: $10.79
/ea
Sold in multiples of 2 for $21.58
$21.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, cULus Listed
- Voltage 240V AC
- Type 200 Class 70mm Stacklight
- Lighting Technology Incandescent
- For Use With 70mm Stacklight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 2705W240V
- Zoro # G3033348
- UPC # 782640325148
- Country of Origin Italy
- Category Tower Lights
Details
Item | Incandescent Bulb |
Standards | CE Certified, cULus Listed |
Voltage | 240V AC |
Type | 200 Class 70mm Stacklight |
Lighting Technology | Incandescent |
For Use With | 70mm Stacklight |
Bulb Primary Application | Stacklight |
Bulb Shape | T3-1/4 |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Lamp Type | Incandescent |
Lamp Life | 2500 hr. |
Overall Bulb Shape | T |
Maximum Operating Temperature | 140 Degrees F |
Bulb Minimum Starting Temperature | -22 Degrees F |
Dimmable | No |
Lamp Watts | 5W |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Shape T3-1/4, Light Technology Incandescent, Voltage 240V AC, Watts 5 W, Rated Life 2,500 hr, Dimmable No, Light Color White, Standards CE Certified, cULus Listed, Bulb Minimum Starting Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Been There Done That, ENG (P3999)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, S, Lime (8281BK)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (9673L)
- NOTRAX Entrance Mat, Blue, 2 ft. W x 3 ft. L (109S0023BU)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- SCHNEIDER ELECTRIC Adjustment Pole, Black, 60mm D (XVUZ05)
- Edwards Signaling Tower Lights