Shop All Tower Lights
Edwards Signaling
Miniature Incandescent Bulb, 5W, 12V
Mfr # 2705W12V
Zoro # G3033357
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, cULus Listed
- Type 200 Class 70mm Stacklight
- Voltage 12V AC
- Lighting Technology Incandescent
- For Use With 70mm Stacklight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 2705W12V
- Zoro # G3033357
- UPC # 782640325100
- Country of Origin Italy
- Category Tower Lights
Details
Item | Incandescent Bulb |
Standards | CE Certified, cULus Listed |
Type | 200 Class 70mm Stacklight |
Voltage | 12V AC |
Lighting Technology | Incandescent |
For Use With | 70mm Stacklight |
Bulb Primary Application | Stacklight |
Bulb Shape | T3-1/4 |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Lamp Life | 2500 hr. |
Lamp Type | Incandescent |
Overall Bulb Shape | T |
Bulb Minimum Starting Temperature | -22 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Dimmable | No |
Lamp Watts | 5W |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Shape T3-1/4, Light Technology Incandescent, Voltage 12V AC, Watts 5 W, Rated Life 2,500 hr, Dimmable No, Light Color White, Standards CE Certified, cULus Listed, Bulb Minimum Starting Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Rain Jacket, Yellow, XL (50624)
- SHOWA Cut A5, 1 PR (XC800S-06)
- INTERNATIONAL ENVIROGUARD Coverall, w/Hood, Boot, XL, White, PK25 (8119)
- STRANCO Vehicle Placard, Flammable w Pictogram (DOTP-0034-PS)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- SCHNEIDER ELECTRIC Conduit Adapter, Side (XVBC14)
- Edwards Signaling Safety Alarms and Warnings