Shop All Tower Lights
Edwards Signaling
Miniature Incandescent Bulb, 5W, 120V, PK25
Mfr # 2705W120V25PK
Zoro # G5771683
product price: $147.99
/pk 25, $5.92/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, cULus Listed
- Type 200 Class 70mm Stacklight
- Voltage 120V AC
- Lighting Technology Incandescent
- For Use With 70mm Stacklight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 2705W120V25PK
- Zoro # G5771683
- UPC # 782640325131
- Country of Origin Italy
- Category Tower Lights
Details
Item | Incandescent Bulb |
Standards | CE Certified, cULus Listed |
Type | 200 Class 70mm Stacklight |
Voltage | 120V AC |
Lighting Technology | Incandescent |
For Use With | 70mm Stacklight |
Bulb Primary Application | Stacklight |
Bulb Shape | T3-1/4 |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Lamp Life | 2,500 hr |
Lamp Type | Incandescent |
Overall Bulb Shape | T |
Dimmable | No |
Maximum Operating Temperature | 140 Degrees F |
Bulb Minimum Starting Temperature | -22 Degrees F |
Lamp Watts | 5W |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Shape T3-1/4, Light Technology Incandescent, Voltage 120V AC, Watts 5 W, Rated Life 2,500 hr, Dimmable No, Light Color White, Standards CE Certified, cULus Listed, Bulb Minimum Starting Temperature -22 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Size 12 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 12, Blue (XAN3P/5353AZ532-12)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-PLS-008)
- CONDOR Back Support, Premium, M (3RVC3)
- BANNER STAKES Mgnetic Belt Barrier, DoNotEnterArcFlash (MH5011)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Black, 60mm, 24V (XVUC9S)
- Edwards Signaling Tower Lights