Shop All Tower Lights
Edwards Signaling
Junction Box for Stacklight, Gray
Mfr # 270JBX
Zoro # G5742554
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 70 mm
- Housing Material Polycarbonate
- For Use With 200 Class Stacklight(TM)
- Color Gray
- Tower Light Series 200 Class
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270JBX
- Zoro # G5742554
- UPC # 782640325476
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Details
Item | Junction Box |
Housing Material | Polycarbonate |
For Use With | 200 Class Stacklight(TM) |
Color | Gray |
Tower Light Series | 200 Class |
Mounting | Base |
Description
Tower Light Mounting Style Base, Tower Light Series 200 Class, Body Color Gray, For Use With 200 Class Stacklight(TM), Housing Material Polycarbonate, Diameter 70 mm, Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABELTHIS DOOR TO LADM533XVE (LADM533XVE)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1467-RA_10X14 (U5-1467-RA_10X14)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (365BLA3-6)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1171-EG_12x18 (T1-1171-EG_12x18)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924005)
- Edwards Signaling Tower Lights