Shop All Audible & Visual Signaling Devices
Edwards Signaling
Horn Strobe, Red, 5-1/2 In. H, 120VAC
Mfr # 868STRR-N5
Zoro # G4858646
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Engineered Thermoplastic
- Mounting Surface
- Height 5.5 in
- Visual Indicator Type Strobe
- Color Gray Housing, Red Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 868STRR-N5
- Zoro # G4858646
- UPC # 782640239407
- Country of Origin Mexico
- Category Audible & Visual Signaling Devices
Dimensions
Height | 5.5 in |
Depth | 0.625 in |
Width | 5.5 in |
Details
Item | Horn Strobe |
Housing Material | Engineered Thermoplastic |
Mounting | Surface |
Visual Indicator Type | Strobe |
Color | Gray Housing, Red Lens |
Audible Alarm Type | Horn |
Voltage | 120V AC |
Standards | UL |
Indoor/Outdoor | Outdoor |
Decibels | 90 dB |
Sound Pattern | Continuous |
Operating Temp. | -31 Degrees to 150 Degrees F Outdoor, 32 Degrees to 120 Degrees F Indoor |
Amps | 148 mA |
Housing Color | Gray |
Features | 3/4 in Conduit Top |
Lens Color | Red |
Vibrating | No |
Flashes per Minute | 60 |
Light Output | 21 CP |
Current Drawn | 148 mA |
Power Source | AC Supply |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 120V AC, Decibels 90 dB, Sound Pattern Continuous, Indoor/Outdoor Outdoor, Mounting Surface, Height 5.5 in, Width 5.5 in, Depth 0.625 in, Vibrating No, Lens Color Red, Current Drawn 148 mA, Housing Color Gray, Housing Material Engineered Thermoplastic, Light Output 21 CP, Flashes per Minute 60, Operating Temp. -31 Degrees to 150 Degrees F Outdoor, 32 Degrees to 120 Degrees F Indoor, Features 3/4 in Conduit Top, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (29JV92)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, XL (CCT2-05-XL)
- ERGODYNE Ergodyne® ProFlex® 230HL Wide Soft Cap Knee Pad, Black, One Size (18231)
- REFRIGIWEAR Bib Overalls, Navy, Size 30x29-1/2 In. (0385RNAVSML)
- EDWARDS SIGNALING Horn Strobe, Clear, 120VAC (869STRC-N5)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5531M-24AQ)
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 24VAC/DC (868STRB-AQ)
- EDWARDS SIGNALING Vibrating Horn, 4.625 in x 4.625in, 120V AC, Heavy Duty Die Cast, Panel Mounting, Indoor, Gray (870P-N5)
- EDWARDS SIGNALING Horn Strobe, Amber, 24VAC/DC (869STRA-AQ)
- EDWARDS SIGNALING Bell, 120VAC, 0.041A, Gray (340EX-6N5)
- PATLITE USA CORPORATION Patlite Panel Mount Smart Alert Alarm, 2 Sounds, Dark Gray, AC/DC24V (BM-202H+FC001)
- Edwards Signaling Safety Alarms and Warnings