Shop All Notification & Audible Devices
This Product is Discontinued
Edwards Signaling
Horn Strobe, Red, 4.5 In Height, 2-3/4 In W (Discontinued)
Mfr # EG1R-HDVM
Zoro # G1590355
This Product is Discontinued
Key Features
- Finish Red
- Voltage 24V DC
- Alarm Current 0.330
- Peak Output (dBA) 97.6 dBA
- Flash (Candela) 15/30/75/110 cd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # EG1R-HDVM
- Zoro # G1590355
- UPC # 782640680445
- Country of Origin China
- Category Notification & Audible Devices
Details
Item | Horn Strobe |
Finish | Red |
Voltage | 24V DC |
Alarm Current | 0.330 |
Peak Output (dBA) | 97.6 dBA |
Flash (Candela) | 15/30/75/110 cd |
Description
Horn Strobe, Finish Red, Alarm Current 0.330, Peak Output (dBA) 97.6 dBA, Flash (Candela) 15/30/75/110 cd, Depth (In.) 7/8 in, Height (In.) 4 1/2 in, Length (In.) 4 1/2 in, Width (In.) 2 3/4 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.