Shop All Audible & Visual Signaling Devices
Edwards Signaling
Horn Strobe, Red, 120VAC
Mfr # 869STRR-N5
Zoro # G7475991
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashes per Minute 60
- Standards UL
- Operating Temp. -31 Degrees to 150 Degrees F Outdoor, 32 Degrees to 120 Degrees F Indoor
- Depth 0.625 in
- Housing Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 869STRR-N5
- Zoro # G7475991
- UPC # 782640239605
- Country of Origin Multiple
- Category Audible & Visual Signaling Devices
Dimensions
Depth | 0.625 in |
Width | 5.5 in |
Height | 5.5 in |
Details
Flashes per Minute | 60 |
Standards | UL |
Operating Temp. | -31 Degrees to 150 Degrees F Outdoor, 32 Degrees to 120 Degrees F Indoor |
Housing Color | Gray |
Light Output | 21 CP |
Mounting | Flush or Panel |
Housing Material | Engineered Thermoplastic |
Color | Gray Housing, Red Lens |
Sound Pattern | Continuous |
Audible Alarm Type | Horn |
Item | Horn Strobe |
Visual Indicator Type | Strobe |
Voltage | 120V AC |
Amps | 148 mA |
Indoor/Outdoor | Indoor |
Decibels | 90 dB |
Current Drawn | 148 mA |
Vibrating | No |
Lens Color | Red |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 120V AC, Decibels 90 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Height 5.5 in, Width 5.5 in, Depth 0.625 in, Vibrating No, Lens Color Red, Current Drawn 148 mA, Housing Color Gray, Housing Material Engineered Thermoplastic, Light Output 21 CP, Flashes per Minute 60, Operating Temp. -31 Degrees to 150 Degrees F Outdoor, 32 Degrees to 120 Degrees F Indoor, Standards UL, Amps 148 mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBSITE Scrubber Flat Mat Boot (54099)
- KLEENGUARD Cut Resist Gloves, M, Blk/Salt Pepper, PR (98236)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK (LSE-104)
- DUPONT Tyvek 400 Disposable Bib Apron, Polyethylene, 5.9 mil Thick, White, Universal Size, 100 Pack (TY273BWH00010000)
- EDWARDS SIGNALING Horn Strobe, Amber, 120VAC (869STRA-N5)
- EDWARDS SIGNALING Horn Strobe, Amber, 24VAC/DC (869STRA-AQ)
- EDWARDS SIGNALING Horn Strobe, Red, 24VAC/DC (869STRR-AQ)
- EDWARDS SIGNALING Horn Strobe, Red, 5-1/2 In. H, 120VAC (868STRR-N5)
- EDWARDS SIGNALING Bell, 6VDC, 1.52A, Gray (435EX-6C1)
- EDWARDS SIGNALING Bell, 120VAC, 0.070A, Gray (340-6N5)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5531M-24AQ)
- Edwards Signaling Audible & Visual Signaling Devices