Shop All Notification & Audible Devices
This Product is Discontinued
Edwards Signaling
Horn Strobe, Marked Fire, Red (Discontinued)
Mfr # EG1RF-HDVM
Zoro # G4391615
This Product is Discontinued
Key Features
- Type Marked Fire
- Finish Red
- Standards CSFM, UL, ULC
- Mounting Flush or Surface
- Voltage 24V DC, FWR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # EG1RF-HDVM
- Zoro # G4391615
- UPC # 782640680421
- Country of Origin China
- Category Notification & Audible Devices
Details
Item | Horn Strobe |
Type | Marked Fire |
Finish | Red |
Standards | CSFM, UL, ULC |
Mounting | Flush or Surface |
Voltage | 24V DC, FWR |
Alarm Current | 129 to 337mA DC, 176 to 443mA FWR |
Humidity Range (% RH) | 93% RH |
Flash (Candela) | 15/30/75/110 cd |
Peak Output (dBA) | 97.6 dBA |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Description
Horn Strobe, Marked Fire, Finish Red, Flush or Surface Mounting, Alarm Current 129 to 337mA DC, 176 to 443mA FWR, Peak Output (dBA) 97.6 dBA, Flash (Candela) 15/30/75/110 cd, Depth (In.) 13/16 in, Height (In.) 4 1/2 in, Length (In.) 2 3/4 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Humidity Range ( Percent RH) 93 Percent RH, Voltage 24V DC, FWR, Standards CSFM, UL, ULC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.