Shop All Audible & Visual Signaling Devices
Edwards Signaling
Horn Strobe, Green, Cast Aluminum, 24VDC
Mfr # 51XBRFG24D
Zoro # G6716981
original price:
$341.12
4% off
new price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Cast Aluminum
- Mounting Flush, Panel, Wall
- Height 7.375 in
- Visual Indicator Type Beacon
- Audible Alarm Type Horn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 51XBRFG24D
- Zoro # G6716981
- UPC # 782640521588
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 7.375 in |
Diameter | 6 in |
Details
Item | Horn Strobe |
Housing Material | Cast Aluminum |
Mounting | Flush, Panel, Wall |
Visual Indicator Type | Beacon |
Color | Green Lens, Gray Housing |
Audible Alarm Type | Horn |
Voltage | 24V DC |
Standards | cUL, UL |
Indoor/Outdoor | Indoor |
Decibels | 85 dB |
Sound Pattern | Pulse |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Vibrating | Yes |
Operating Temp. | -31 Degrees to 160 Degrees F |
Lens Color | Green |
Lens Design | Double Fresnel |
Current Drawn | 0.275 A |
Lamp Type | Led |
Flashes per Minute | 65 |
Description
Audible Alarm Type Horn, Visual Indicator Type Beacon, Voltage 24V DC, Decibels 85 dB, Sound Pattern Pulse, Indoor/Outdoor Indoor, Mounting Surface, Height 7.375 in, Diameter 6 in, Vibrating Yes, Lens Color Green, Current Drawn 0.275 A, Lens Material Polycarbonate, Housing Material Cast Aluminum, Lens Design Double Fresnel, Flashes per Minute 65, Lamp Type LED, Lamp Life 148,000 hr, Operating Temp. -31 Degrees to 160 Degrees F, Standards cUL, UL, Horn Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 8, 334948 (334948)
- FAME FABRICS Bib Apron, 3-Pocket, F10RB, Pre-Wash Denim (83476)
- SHELBY Firefighters Gloves, XL, Pigskin, PR (5002 XL)
- CLC WORK GEAR Kneeling Pad, 14 x 21in, Black, NBR (302)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 120VAC (868STRA-N5)
- EDWARDS SIGNALING Horn Strobe, Blue, 120VAC (869STRB-N5)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (870P-G5)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-10E1)
- EDWARDS SIGNALING Vibrating Horn, 4.625 in x 4.625in, 120V AC, Heavy Duty Die Cast, Panel Mounting, Indoor, Gray (870P-N5)
- EDWARDS SIGNALING Horn Strobe, Amber, 24VAC/DC (869STRA-AQ)
- PYRAMID Bell Ringer, Single Zone, 24V DC (5300)
- Edwards Signaling Audible & Visual Signaling Devices