Shop All Audible & Visual Signaling Devices
Edwards Signaling
Horn Strobe, Clear, 5-1/2 In. H, 120VAC
Mfr # 868STRC-N5
Zoro # G7613225
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Engineered Thermoplastic
- Mounting Surface
- Height 5.5 in
- Visual Indicator Type Strobe
- Color Clear Lens, Gray Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 868STRC-N5
- Zoro # G7613225
- UPC # 782640239360
- Country of Origin Multiple
- Category Audible & Visual Signaling Devices
Dimensions
Height | 5.5 in |
Width | 5.5 in |
Depth | 0.625 in |
Details
Item | Horn Strobe |
Housing Material | Engineered Thermoplastic |
Mounting | Surface |
Visual Indicator Type | Strobe |
Color | Clear Lens, Gray Housing |
Audible Alarm Type | Horn |
Voltage | 120V AC |
Standards | UL |
Indoor/Outdoor | Indoor |
Decibels | 90 dB |
Sound Pattern | Continuous |
Vibrating | No |
Current Drawn | 148 mA |
Flashes per Minute | 60 |
Amps | 148 mA |
Operating Temp. | 32 Degrees to 120 Degrees F Outdoors |
Housing Color | Gray |
Light Output | 150 CP |
Lens Color | Clear |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 120V AC, Decibels 90 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Height 5.5 in, Width 5.5 in, Depth 0.625 in, Vibrating No, Lens Color Clear, Current Drawn 148 mA, Housing Color Gray, Housing Material Engineered Thermoplastic, Light Output 150 CP, Flashes per Minute 60, Operating Temp. 32 Degrees to 120 Degrees F Outdoors, Standards UL, Amps 148 mA, Color Clear Lens, Gray Housing, Horn Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (S13TAFGPU6)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (406KARED 4XX0001)
- ACCUFORM Traffic Cone Top Warning Sign (FBC733)
- EDWARDS SIGNALING Hotel Room Annunciator Kit, Includes Horn/High Intensity Candela Strobe, Transformer, Push Button (7005-G5)
- EDWARDS SIGNALING Weatherproof Vibrating Horn, 24VDC, 0.16A (877-G1)
- EDWARDS SIGNALING Horn Strobe, Red, Cast Aluminum, 24VDC (51XBRFR24D)
- EDWARDS SIGNALING Horn Strobe, Red, 120VAC (869STRR-N5)
- EDWARDS SIGNALING Horn Strobe, Amber, 24VAC/DC (869STRA-AQ)
- EDWARDS SIGNALING Horn Strobe, Amber, Cast Aluminum, 120VAC (51XBRFA120A)
- EDWARDS SIGNALING Bell, 120VAC, 0.070A, Gray (340-6N5)
- Edwards Signaling Audible & Visual Signaling Devices