Shop All Audible & Visual Signaling Devices
Edwards Signaling
Horn Strobe, Clear, 24VAC/DC
Mfr # 869STRC-AQ
Zoro # G5708211
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Engineered Thermoplastic
- Mounting Flush or Panel
- Height 5.5 in
- Visual Indicator Type Strobe
- Audible Alarm Type Horn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 869STRC-AQ
- Zoro # G5708211
- UPC # 782640239667
- Country of Origin Multiple
- Category Audible & Visual Signaling Devices
Dimensions
Height | 5.5 in |
Width | 5.5 in |
Depth | 0.625 in |
Details
Item | Horn Strobe |
Housing Material | Engineered Thermoplastic |
Mounting | Flush or Panel |
Visual Indicator Type | Strobe |
Color | Clear Lens, Gray Housing |
Audible Alarm Type | Horn |
Voltage | 24V AC/DC |
Standards | UL |
Indoor/Outdoor | Indoor |
Decibels | 90 dB |
Sound Pattern | Continuous |
Amps | 412 mA @ 24V DC, 462 mA @ 24V AC |
Lens Color | Clear |
Current Drawn | 462 mA @ 24V AC, 412 mA @ 24V DC |
Housing Color | Gray |
Light Output | 150 CP |
Flashes per Minute | 60 |
Vibrating | No |
Operating Temp. | -31 Degrees to 150 Degrees F Outdoor, 32 Degrees to 120 Degrees F Indoor |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 24V AC/DC, Decibels 90 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Height 5.5 in, Width 5.5 in, Depth 0.625 in, Vibrating No, Lens Color Clear, Current Drawn 462 mA @ 24V AC, 412 mA @ 24V DC, Housing Color Gray, Housing Material Engineered Thermoplastic, Light Output 150 CP, Flashes per Minute 60, Operating Temp. -31 Degrees to 150 Degrees F Outdoor, 32 Degrees to 120 Degrees F Indoor, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Belt Barrier, Restricted Area, Rd (MH5008)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Gray/High-Visibility Lime (953XL)
- NOTRAX 5.8 26.7 L, Decalon Fiber (130S0023BR)
- CAROLINA SHOE Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- EDWARDS SIGNALING Horn Strobe, Red, 24VAC/DC (869STRR-AQ)
- EDWARDS SIGNALING Horn Strobe, Blue, 120VAC (869STRB-N5)
- EDWARDS SIGNALING Horn Strobe, Amber, 120VAC (869STRA-N5)
- EDWARDS SIGNALING Buzzer, 24VAC, 0.250A, Gray (340A-G5)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5531M-24AQ)
- EDWARDS SIGNALING Horn Strobe, Red, 5-1/2 In. H, 24VAC/DC (868STRR-AQ)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (504-120-1)
- Edwards Signaling Audible & Visual Signaling Devices