Shop All Audible & Visual Signaling Devices
Edwards Signaling
Horn Strobe, Clear, 120VAC
Mfr # 869STRC-N5
Zoro # G5515955
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Engineered Thermoplastic
- Mounting Flush or Panel
- Height 5.5 in
- Visual Indicator Type Strobe
- Color Clear Lens, Gray Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 869STRC-N5
- Zoro # G5515955
- UPC # 782640239568
- Country of Origin Multiple
- Category Audible & Visual Signaling Devices
Dimensions
Height | 5.5 in |
Width | 5.5 in |
Depth | 0.625 in |
Details
Item | Horn Strobe |
Housing Material | Engineered Thermoplastic |
Mounting | Flush or Panel |
Visual Indicator Type | Strobe |
Color | Clear Lens, Gray Housing |
Audible Alarm Type | Horn |
Voltage | 120V AC |
Standards | UL |
Indoor/Outdoor | Indoor |
Decibels | 90 dB |
Sound Pattern | Continuous |
Operating Temp. | 32 Degrees to 120 Degrees F Indoor |
Vibrating | No |
Amps | 148 mA |
Housing Color | Gray |
Current Drawn | 148 mA |
Light Output | 150 CP |
Lens Color | Clear |
Flashes per Minute | 60 |
Power Source | AC Supply |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 120V AC, Decibels 90 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Height 5.5 in, Width 5.5 in, Depth 0.625 in, Vibrating No, Lens Color Clear, Current Drawn 148 mA, Housing Color Gray, Housing Material Engineered Thermoplastic, Light Output 150 CP, Flashes per Minute 60, Operating Temp. 32 Degrees to 120 Degrees F Indoor, Standards UL, Amps 148 mA, Color Clear Lens, Gray Housing, Horn Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hard Hat Label, Black/Yellow, PK4 (42229)
- AZAR DISPLAYS 6"W x 3"H Adhesive-Back Nameplate, PK10 (199610)
- GATOR GRIP Gator Grip, 3"x24", PK50 (SG3132BS)
- NMC Danger Laser Operating Sign (D570RB)
- EDWARDS SIGNALING Vibrating Horn, 120VAC, 0.13A, Gray (874-N5)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-6E1)
- EDWARDS SIGNALING Call for Assistance Kit, Horn/Strobe (6538-G5)
- EDWARDS SIGNALING Weatherproof Vibrating Horn, 24VAC, 0.63A (876-G5)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (874-G5)
- EDWARDS SIGNALING Horn Strobe, Red, 120VAC (869STRR-N5)
- WL JENKINS 4-1/4in Industrial Indoor Bell with AMBER Warning Light 6in Model with red lens shown (1025-1RL-A)
- Edwards Signaling Safety Alarms and Warnings