Shop All Audible & Visual Signaling Devices
Edwards Signaling
Horn Strobe, Blue, Cast Aluminum, 120VAC
Mfr # 51XBRFB120A
Zoro # G7225373
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Cast Aluminum
- Mounting Flush, Panel, Wall
- Height 7.375 in
- Visual Indicator Type Beacon
- Audible Alarm Type Horn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 51XBRFB120A
- Zoro # G7225373
- UPC # 782640521519
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 7.375 in |
Diameter | 6 in |
Details
Item | Horn Strobe |
Housing Material | Cast Aluminum |
Mounting | Flush, Panel, Wall |
Visual Indicator Type | Beacon |
Color | Blue Lens, Gray Housing |
Audible Alarm Type | Horn |
Voltage | 120V AC |
Standards | cUL, UL |
Indoor/Outdoor | Indoor |
Decibels | 85 dB |
Sound Pattern | Pulse |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Current Drawn | 0.175 A |
Lamp Type | Led |
Flashes per Minute | 65 |
Operating Temp. | -31 Degrees to 160 Degrees F |
Lens Design | Double Fresnel |
Vibrating | Yes |
Lens Color | Blue |
Description
Audible Alarm Type Horn, Visual Indicator Type Beacon, Voltage 120V AC, Decibels 85 dB, Sound Pattern Pulse, Indoor/Outdoor Indoor, Mounting Surface, Height 7.375 in, Diameter 6 in, Vibrating Yes, Lens Color Blue, Current Drawn 0.175 A, Lens Material Polycarbonate, Housing Material Cast Aluminum, Lens Design Double Fresnel, Flashes per Minute 65, Lamp Type LED, Lamp Life 148,000 hr, Operating Temp. -31 Degrees to 160 Degrees F, Standards cUL, UL, Horn Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" wide x 500" Yellow Labeling Tape (T-75-Yellow)
- WHEELOCK Bell, 24VAC, Red, 6 in. H (CN121062)
- ZORO SELECT Portable Barricade, Polypropylene, 40" H, 13 ft L, 1" W, Yellow (FG9S1100YEL)
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK250 (TAR732)
- EDWARDS SIGNALING Horn Strobe, Red, Cast Aluminum, 24VDC (51XBRFR24D)
- EDWARDS SIGNALING Horn Strobe, White, Cast Aluminum, 120VAC (51XBRFW120A)
- EDWARDS SIGNALING Horn Strobe, Red, Cast Aluminum, 120VAC (51XBRFR120A)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-6G1)
- EDWARDS SIGNALING Vibrating Horn, 24VDC, 0.16A, Gray (875-G1)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5532M-N5)
- MILTON Driveway Signal Bell Kit (bell, hose and end pl) (805 KIT)
- Edwards Signaling Safety Alarms and Warnings