Shop All Audible & Visual Signaling Devices
Edwards Signaling
Horn Strobe, Blue, 5-1/2 In. H, 24VAC/DC
Mfr # 868STRB-AQ
Zoro # G6185277
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Engineered Thermoplastic
- Mounting Outdoor Surface
- Height 5.5 in
- Visual Indicator Type Strobe
- Color Blue Lens, Gray Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 868STRB-AQ
- Zoro # G6185277
- UPC # 782640239445
- Country of Origin Multiple
- Category Audible & Visual Signaling Devices
Dimensions
Height | 5.5 in |
Depth | 0.625 in |
Width | 5.5 in |
Details
Item | Horn Strobe |
Housing Material | Engineered Thermoplastic |
Mounting | Outdoor Surface |
Visual Indicator Type | Strobe |
Color | Blue Lens, Gray Housing |
Audible Alarm Type | Horn |
Voltage | 24V AC/DC |
Standards | UL |
Indoor/Outdoor | Indoor, Outdoor |
Decibels | 90 dB |
Sound Pattern | Continuous |
Flashes per Minute | 60 |
Lens Color | Blue |
Amps | 412 mA @ 24V DC, 462 mA @ 24V AC |
Housing Color | Gray |
Operating Temp. | 32 Degrees to 120 Degrees F |
Current Drawn | 462 mA @ 24V AC, 412 mA @ 24V DC |
Light Output | 20 CP |
Vibrating | No |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 24V AC/DC, Decibels 90 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 5.5 in, Width 5.5 in, Depth 0.625 in, Vibrating No, Lens Color Blue, Current Drawn 462 mA @ 24V AC, 412 mA @ 24V DC, Housing Color Gray, Housing Material Engineered Thermoplastic, Light Output 20 CP, Flashes per Minute 60, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, Amps 412 mA @ 24V DC, 462 mA @ 24V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Combination Cartridge/Filter, Magenta, Olive, 1 PR, NIOSH (D80926)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, L (48125)
- RADIANS Jelli Reusable Silicone Ear Plugs, Flanged Shape, 28 dB, Orange, 100 PK (JP3150ID)
- TILLMAN Gloves, PR, Color: Red (1300M)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (874-G5)
- EDWARDS SIGNALING Horn Strobe, Clear, 4-1/2 In. H, 120VAC (7007B-N5)
- EDWARDS SIGNALING Horn Strobe, Blue, 120VAC (869STRB-N5)
- EDWARDS SIGNALING Haz Location Vibrating Horn, 24VAC, 0.625A (878EX-G5)
- EDWARDS SIGNALING Bell, 6VDC, 1.52A, Gray (435EX-6C1)
- EDWARDS SIGNALING Horn Strobe, Red, Cast Aluminum, 24VDC (51XBRFR24D)
- MILTON Driveway Signal Hose, 300 ft. x 3/8" (839)
- Edwards Signaling Safety Alarms and Warnings