Shop All Audible & Visual Signaling Devices
Edwards Signaling
Horn Strobe, Blue, 5-1/2 In. H, 120VAC
Mfr # 868STRB-N5
Zoro # G6198744
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.625 in
- Housing Material Engineered Thermoplastic
- Mounting Surface
- Housing Color Gray
- Vibrating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 868STRB-N5
- Zoro # G6198744
- UPC # 782640239346
- Country of Origin Multiple
- Category Audible & Visual Signaling Devices
Dimensions
Depth | 0.625 in |
Height | 5.5 in |
Width | 5.5 in |
Details
Housing Material | Engineered Thermoplastic |
Mounting | Surface |
Housing Color | Gray |
Vibrating | No |
Lens Color | Blue |
Item | Horn Strobe |
Amps | 148 mA |
Flashes per Minute | 60 |
Standards | UL |
Visual Indicator Type | Strobe |
Indoor/Outdoor | Indoor |
Sound Pattern | Continuous |
Current Drawn | 148 mA |
Decibels | 90 dB |
Light Output | 20 CP |
Operating Temp. | 32 Degrees to 120 Degrees F |
Voltage | 120V AC |
Audible Alarm Type | Horn |
Color | Blue Lens, Gray Housing |
Power Source | AC Supply |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 120V AC, Decibels 90 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Height 5.5 in, Width 5.5 in, Depth 0.625 in, Vibrating No, Lens Color Blue, Current Drawn 148 mA, Housing Color Gray, Housing Material Engineered Thermoplastic, Light Output 20 CP, Flashes per Minute 60, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, Amps 148 mA, Color Blue Lens, Gray Housing, Horn Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 11, PR (21402 11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- TCP Red LED, Exit Retro 2 Lamp, 4 Base Adap (20715)
- KONG USA Chain Gripper, 7ft. Spliced Rope (614.08RS)
- EDWARDS SIGNALING Horn Strobe, Red, 5-1/2 In. H, 24VAC/DC (868STRR-AQ)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 120VAC (868STRA-N5)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 24VAC/DC (868STRA-AQ)
- EDWARDS SIGNALING Horn Strobe, Clear, 120VAC (869STRC-N5)
- EDWARDS SIGNALING Vibrating Horn, 120VAC, 0.13A, Gray (874-N5)
- EDWARDS SIGNALING Bell, 24VAC, 0.350A, Gray (340-6G5)
- WL JENKINS 6in Supering Bell, Pigtail, 60VDC Vibrating, Outdoor (2229)
- Edwards Signaling Audible & Visual Signaling Devices