Shop All Audible & Visual Signaling Devices
Edwards Signaling
Horn Strobe, Blue, 24VAC/DC, Indoor Flush
Mfr # 869STRB-AQ
Zoro # G6115846
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Engineered Thermoplastic
- Mounting Indoor Flush
- Height 5.5 in
- Visual Indicator Type Strobe
- Color Blue Lens, Gray Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 869STRB-AQ
- Zoro # G6115846
- UPC # 782640239643
- Country of Origin Multiple
- Category Audible & Visual Signaling Devices
Dimensions
Height | 5.5 in |
Depth | 0.625 in |
Width | 5.5 in |
Details
Item | Horn Strobe |
Housing Material | Engineered Thermoplastic |
Mounting | Indoor Flush |
Visual Indicator Type | Strobe |
Color | Blue Lens, Gray Housing |
Audible Alarm Type | Horn |
Voltage | 24V AC/DC |
Standards | UL |
Indoor/Outdoor | Indoor |
Decibels | 90 dB |
Sound Pattern | Continuous |
Amps | 412 mA @ 24V DC, 462 mA @ 24V AC |
Operating Temp. | -31 Degrees to 150 Degrees F Outdoor, 32 Degrees to 120 Degrees F Indoor |
Light Output | 20 CP |
Vibrating | No |
Flashes per Minute | 60 |
Lens Color | Blue |
Housing Color | Gray |
Current Drawn | 462 mA @ 24V AC, 412 mA @ 24V DC |
Power Source | DC |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 24V AC/DC, Decibels 90 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Height 5.5 in, Width 5.5 in, Depth 0.625 in, Vibrating No, Lens Color Blue, Current Drawn 462 mA @ 24V AC, 412 mA @ 24V DC, Housing Color Gray, Housing Material Engineered Thermoplastic, Light Output 20 CP, Flashes per Minute 60, Operating Temp. -31 Degrees to 150 Degrees F Outdoor, 32 Degrees to 120 Degrees F Indoor, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC AED Automated External Defibrillator 3-View Sign, VS27W (VS27W)
- CONDOR Rain Bib Overall, Green, XL (4PCN5)
- SURE-FOOT Fiberglass Nosing MED Grit, 3"x60", Yellow (9N12003X006008M)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 12 (8677533)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (870P-G5)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5531M-24N5)
- EDWARDS SIGNALING Horn Strobe, Red, 24VAC/DC (869STRR-AQ)
- EDWARDS SIGNALING Horn Strobe, Red, 120VAC (869STRR-N5)
- EDWARDS SIGNALING Bell, 4 In., 6VDC, 90dB at 10ft, Gray (435-4C1)
- EDWARDS SIGNALING Weatherproof Vibrating Horn, 24VDC, 0.16A (877-G1)
- MILTON Driveway Signal Hose, 50 ft. x 3/8" (838)
- Edwards Signaling Audible & Visual Signaling Devices