Shop All Audible & Visual Signaling Devices
Edwards Signaling
Horn Strobe, Amber, 5-1/2 In. H, 24VAC/DC
Mfr # 868STRA-AQ
Zoro # G6123686
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Engineered Thermoplastic
- Mounting Surface
- Height 5.5 in
- Visual Indicator Type Strobe
- Audible Alarm Type Horn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 868STRA-AQ
- Zoro # G6123686
- UPC # 782640239421
- Country of Origin Multiple
- Category Audible & Visual Signaling Devices
Dimensions
Height | 5.5 in |
Width | 5.5 in |
Depth | 0.625 in |
Details
Item | Horn Strobe |
Housing Material | Engineered Thermoplastic |
Mounting | Surface |
Visual Indicator Type | Strobe |
Color | Amber Lens, Gray Housing |
Audible Alarm Type | Horn |
Voltage | 24V AC/DC |
Standards | UL |
Indoor/Outdoor | Indoor |
Decibels | 90 dB |
Sound Pattern | Continuous |
Flashes per Minute | 60 |
Current Drawn | 462 mA @ 24V AC, 412 mA @ 24V DC |
Operating Temp. | 32 Degrees to 120 Degrees F |
Light Output | 90 CP |
Vibrating | No |
Lens Color | Amber |
Amps | 412 mA @ 24V DC, 462 mA @ 24V AC |
Housing Color | Gray |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 24V AC/DC, Decibels 90 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Height 5.5 in, Width 5.5 in, Depth 0.625 in, Vibrating No, Lens Color Amber, Current Drawn 462 mA @ 24V AC, 412 mA @ 24V DC, Housing Color Gray, Housing Material Engineered Thermoplastic, Light Output 90 CP, Flashes per Minute 60, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, Amps 412 mA @ 24V DC, 462 mA @ 24V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Pillow, 9 In. L, 4 In. W (SSB14)
- CHEMSTOP Vend Friendly Chemical Gloves, 10, PR (PS15KGV30N0)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7 1/2, Tan, PR (TB1A2QVU231)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 120VAC (868STRB-N5)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 120VAC (868STRA-N5)
- EDWARDS SIGNALING Horn Strobe, Red, 5-1/2 In. H, 24VAC/DC (868STRR-AQ)
- EDWARDS SIGNALING Horn Strobe, Blue, Cast Aluminum, 120VAC (51XBRFB120A)
- EDWARDS SIGNALING Horn Strobe, Clear, 24VAC/DC (869STRC-AQ)
- EDWARDS SIGNALING Bell, 24VAC, 0.350A, Gray (340-6G5)
- WHEELOCK MT4 Strobe Horn 115 AC- Silver Strobe (MT4-115-WH-VNS)
- Edwards Signaling Safety Alarms and Warnings