Shop All Audible & Visual Signaling Devices
Edwards Signaling
Horn Strobe, Amber, 5-1/2 In. H, 120VAC
Mfr # 868STRA-N5
Zoro # G4858637
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Engineered Thermoplastic
- Mounting Surface
- Height 5.5 in
- Visual Indicator Type Strobe
- Audible Alarm Type Horn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 868STRA-N5
- Zoro # G4858637
- UPC # 782640239322
- Country of Origin Multiple
- Category Audible & Visual Signaling Devices
Dimensions
Height | 5.5 in |
Depth | 0.625 in |
Width | 5.5 in |
Details
Item | Horn Strobe |
Housing Material | Engineered Thermoplastic |
Mounting | Surface |
Visual Indicator Type | Strobe |
Color | Amber Lens, Gray Housing |
Audible Alarm Type | Horn |
Voltage | 120V AC |
Standards | UL |
Indoor/Outdoor | Indoor |
Decibels | 90 dB |
Sound Pattern | Continuous |
Operating Temp. | 32 Degrees to 120 Degrees F |
Housing Color | Gray |
Light Output | 90 CP |
Current Drawn | 148 mA |
Amps | 148 mA |
Lens Color | Amber |
Flashes per Minute | 60 |
Vibrating | No |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 120V AC, Decibels 90 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Height 5.5 in, Width 5.5 in, Depth 0.625 in, Vibrating No, Lens Color Amber, Current Drawn 148 mA, Housing Color Gray, Housing Material Engineered Thermoplastic, Light Output 90 CP, Flashes per Minute 60, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, Amps 148 mA, Color Amber Lens, Gray Housing, Horn Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (07414B-XL)
- BRADY Signal, Nfpa (58656)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, First Aid Cabinet, Landscape (OS-EM-D-710-L-10368)
- CONDOR VF, Cut-Res Gloves, PU, M/8, 19L417, PR (61CV55)
- EDWARDS SIGNALING Horn Strobe, Red, 5-1/2 In. H, 24VAC/DC (868STRR-AQ)
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 120VAC (868STRB-N5)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 24VAC/DC (868STRA-AQ)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-6E1)
- EDWARDS SIGNALING Vibrating Horn, 24VDC, 0.16A, Gray (875-G1)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-10G1)
- CODE 3 Electronic Siren, Compact, 200W (3672S)
- Edwards Signaling Audible & Visual Signaling Devices