Shop All Audible & Visual Signaling Devices
Edwards Signaling
Horn Strobe, Amber, 120VAC
Mfr # 869STRA-N5
Zoro # G6181804
original price:
$309.54
9% off
new price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Engineered Thermoplastic
- Mounting Flush or Panel
- Height 5.5 in
- Visual Indicator Type Strobe
- Audible Alarm Type Horn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 869STRA-N5
- Zoro # G6181804
- UPC # 782640239520
- Country of Origin Multiple
- Category Audible & Visual Signaling Devices
Dimensions
Height | 5.5 in |
Depth | 0.625 in |
Width | 5.5 in |
Details
Item | Horn Strobe |
Housing Material | Engineered Thermoplastic |
Mounting | Flush or Panel |
Visual Indicator Type | Strobe |
Color | Amber Lens, Gray Housing |
Audible Alarm Type | Horn |
Voltage | 120V AC |
Standards | UL |
Indoor/Outdoor | Indoor |
Decibels | 90 dB |
Sound Pattern | Continuous |
Lens Color | Amber |
Operating Temp. | -31 Degrees to 150 Degrees F Outdoor, 32 Degrees to 120 Degrees F Indoor |
Vibrating | No |
Flashes per Minute | 60 |
Light Output | 90 CP |
Amps | 148 mA |
Housing Color | Gray |
Current Drawn | 148 mA |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 120V AC, Decibels 90 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Height 5.5 in, Width 5.5 in, Depth 0.625 in, Vibrating No, Lens Color Amber, Current Drawn 148 mA, Housing Color Gray, Housing Material Engineered Thermoplastic, Light Output 90 CP, Flashes per Minute 60, Operating Temp. -31 Degrees to 150 Degrees F Outdoor, 32 Degrees to 120 Degrees F Indoor, Standards UL, Amps 148 mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL HyFlex® Gray Cut Resistant Sleeve, HPPE Material (11-280)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard (40575)
- LYLE Decal, Plastic, Warning Hard Hat, 14 x 10", Sign Legend Color: Black (LCU6-0063-NP_14X10)
- PORTWEST Berlin Executive Hi-Vis Vest, XL (US476)
- EDWARDS SIGNALING Horn Strobe, Amber, 24VAC/DC (869STRA-AQ)
- EDWARDS SIGNALING Horn Strobe, Blue, 120VAC (869STRB-N5)
- EDWARDS SIGNALING Horn Strobe, Red, 24VAC/DC (869STRR-AQ)
- EDWARDS SIGNALING Bell, 6VDC, 1.52A, Gray (435EX-6C1)
- EDWARDS SIGNALING Vibrating Horn, 4.625 in x 4.625in, 120V AC, Heavy Duty Die Cast, Panel Mounting, Indoor, Gray (870P-N5)
- EDWARDS SIGNALING Horn Strobe, Blue, 24VAC/DC, Indoor Flush (869STRB-AQ)
- EDWARDS SIGNALING Horn Strobe, Red, 120VAC (869STRR-N5)
- Edwards Signaling Safety Alarms and Warnings