Shop All Notification & Audible Devices
Edwards Signaling
Horn Red, Surface Mounting
Mfr # 888D-N5
Zoro # G7140393
product price: $1,074.99
/ea
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Red
- Standards CSFM, UL
- Mounting Surface
- Voltage 120V AC
- Alarm Current 130mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 888D-N5
- Zoro # G7140393
- UPC # 793016023506
- Country of Origin Mexico
- Category Notification & Audible Devices
Details
Item | Horn |
Finish | Red |
Standards | CSFM, UL |
Mounting | Surface |
Voltage | 120V AC |
Alarm Current | 130mA |
Ambient Temp. Limits (F) | 32 Degrees to 100 Degrees F |
Peak Output (dBA) | 100 dBA |
Application | Indoor |
Description
Horn, Finish Red, Surface Mounting, Alarm Current 130mA, Peak Output (dBA) 100 dBA, Depth (In.) 4 3/16 in, Height (In.) 6 1/2 in, Length (In.) 6 1/2 in, Ambient Temp. Limits (F) 32 Degrees to 100 Degrees F, Voltage 120V AC, Standards CSFM, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Roof Brackets - Temporary (V8229104)
- FRONTLINE Elite Vest Style Harness with Aluminum Hardware and Suspension Trauma Straps (250VTB-ML)
- C.H. HANSON LETTER SET 1/4" STAMP (CH20300)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (896-STD-33-STD-NO-R5X-C)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Marked Fire, White (WG4WF-SVMC)
- EDWARDS SIGNALING Strobe, Steel, Red (CS405-7A-T)
- EDWARDS SIGNALING Haz. Location Horn, Red, 20-24VDC (889D-AW)
- EDWARDS SIGNALING Fire Bell, Red, 8 In. (438D-8N5-R)
- EDWARDS SIGNALING Temporal Horn, White (2447TH-W)
- EDWARDS SIGNALING 110 candela horn strobe wall mount (2452THS-110-R)
- WHEELOCK Strobe, 12/24VDC, White, 5-15/64 in. H (CN121086)
- Edwards Signaling Notification & Audible Devices