Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Heat Detector, Coverage 2500 Sq. Ft.
Mfr # 302-194
Zoro # G7124616
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rate Compensation
- Finish Silver/White
- Mounting Surface
- Depth (In.) 2 1/16 in
- Length (In.) 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 302-194
- Zoro # G7124616
- UPC # 793017005297
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 2 1/16 in |
Length (In.) | 2 1/16 in |
Height (In.) | 4 1/4 in |
Details
Item | Heat Detector |
Type | Rate Compensation |
Finish | Silver/White |
Mounting | Surface |
Standards | CSFM, UL |
Ambient Temp. Limits (F) | -40 Degrees to 150 Degrees F |
Coverage (Square-Ft.) | 2,500 sq ft |
Description
Heat Detector, Rate Compensation, Finish Silver/White, Surface Mounting, Depth (In.) 2 1/16 in, Height (In.) 4 1/4 in, Length (In.) 2 1/16 in, Ambient Temp. Limits (F) -40 Degrees to 150 Degrees F, Coverage (Square-Ft.) 2,500 sq ft, Standards CSFM, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- NMC Slow Speed Bump Sign, TM157J (TM157J)
- OCCUNOMIX High Visibility Vest, Class 2, 3XL, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-Y3X)
- SAFEWAZE Northstar Classic 65' Cable SRL (FS-FSP1265-G)
- EDWARDS SIGNALING Air Sampling Tube, 36 In. (SD-T36)
- EDWARDS SIGNALING Air Sampling Tube, L 2 Ft, W 1/2 In (SD-T24)
- EDWARDS SIGNALING Remote Test Station, Keyed, H 3 x L 2 In (SD-TRK4)
- EDWARDS SIGNALING Battery Cabinet, Gray, Height 14 In. (BC-1)
- EDWARDS SIGNALING Remote Test Station, 2 Watt (SD-TRK)
- EDWARDS SIGNALING Digital Communicator, H 4 1/2 x W 8 In (F-DACT)
- EDWARDS SIGNALING Heat Detector, Coverage 1600 Sq. Ft. (302-EPM-194)
- Edwards Signaling Fire Alarm System Components and Accessories