Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Heat Detector, Coverage 1600 Sq. Ft.
Mfr # 302-EPM-135
Zoro # G6224967
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rate Compensation
- Finish Silver
- Mounting Surface
- Depth (In.) 1 in
- Length (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 302-EPM-135
- Zoro # G6224967
- UPC # 793017005327
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 1 in |
Length (In.) | 1 in |
Height (In.) | 4 1/4 in |
Details
Item | Heat Detector |
Type | Rate Compensation |
Finish | Silver |
Mounting | Surface |
Ambient Temp. Limits (F) | -40 Degrees to 100 Degrees F |
Standards | CSFM, UL |
Coverage (Square-Ft.) | 1,600 sq ft |
Description
Heat Detector, Rate Compensation, Finish Silver, Surface Mounting, Depth (In.) 1 in, Height (In.) 4 1/4 in, Length (In.) 1 in, Ambient Temp. Limits (F) -40 Degrees to 100 Degrees F, Coverage (Square-Ft.) 1,600 sq ft, Standards CSFM, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Overshoes, 2XS, Steel, PR (TTUXXS)
- CONDOR Drivers Gloves, Cowhide, XL, Gold, PR (4TJY7)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4661)
- BULLARD Visor, Clear, 9InHx19-3/4InWx0.06In Thick (WS60TM)
- EDWARDS SIGNALING mounting box for 105 series (105BX)
- EDWARDS SIGNALING Heat Detector, Silver/White (302-AW-194)
- EDWARDS SIGNALING Trim Plate, Red, H 1/2 x L 5 7/8 In (EG1RT)
- EDWARDS SIGNALING Battery Cabinet, Gray, Height 14 In. (BC-1)
- EDWARDS SIGNALING Door Holder Assembly, 2 In. (1500-2)
- EDWARDS SIGNALING Air Sampling Tube, L 6 Ft, W 1/2 In (SD-T78)
- KIDDE Relay Module (CO120X)
- Edwards Signaling Fire Protection