Shop All Notification & Audible Devices
Edwards Signaling
Haz. Location Horn, Red, 20-24VDC
Mfr # 889D-AW
Zoro # G2739107
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Red Corrosion-Resistant Epoxy
- Standards UL Class 1 Groups B C D, Class 2 Groups E F G, Class 3
- Voltage 20 to 24V DC
- Alarm Current .16A
- Peak Output (dBA) 97 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 889D-AW
- Zoro # G2739107
- UPC # 793016023513
- Country of Origin Mexico
- Category Notification & Audible Devices
Details
Item | Hazardous Location Horn Diode Polarized |
Finish | Red Corrosion-Resistant Epoxy |
Standards | UL Class 1 Groups B C D, Class 2 Groups E F G, Class 3 |
Voltage | 20 to 24V DC |
Alarm Current | .16A |
Peak Output (dBA) | 97 dBA |
Description
Hazardous Location Horn Diode Polarized, Finish Red Corrosion-Resistant Epoxy, Alarm Current .16A, Peak Output (dBA) 97 dBA, Depth (In.) 4 3/16 in, Height (In.) 6 1/2 in, Length (In.) -, Width (In.) 7 5/16 in, Voltage 20 to 24V DC, Standards UL Class 1 Groups B C D, Class 2 Groups E F G, Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In, 4034-C (4034-C)
- HONEYWELL MILLER Vertical Lifeline, 30 ft., 310 lb. Weight Capacity (194R-2/30FTWH)
- ARIAT FR Bottoms, Men's, M, 34/30 (10026002)
- ONGUARD FR 2 Piece Rainsuit, Yellow, M (7801800)
- EDWARDS SIGNALING Chime Strobe, Marked Fire, White (EG1F-CVM)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Marked Fire, White (WG4WF-SVMC)
- EDWARDS SIGNALING Fire Bell, Gray, 8 In. (438D-8N5)
- EDWARDS SIGNALING Temporal Horn, White (2447TH-W)
- EDWARDS SIGNALING Fire Bell, Red, 10 In. (438D-10N5-R)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Marked Fire, Red (WG4RF-SVMHC)
- SYSTEM SENSOR Chime Strobe, Unmarked, Red (CHSRL)
- Edwards Signaling Notification & Audible Devices