Shop All Strobe and Flashing Lights
Edwards Signaling
Halogen Beacon, Steady Burn, Red, 120VAC
Mfr # 125HALSR120A
Zoro # G5733594
original price:
$145.99
6% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cUL, UL
- Color Red
- Current Drawn 0.2 A AC
- Rating NEMA 4X
- Lens Design Integral Screw Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 125HALSR120A
- Zoro # G5733594
- UPC # 782640050330
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Diameter | 3 1/4 in |
Depth | 3 1/4 in |
Width | 3 1/4 in |
Details
Standards | cUL, UL |
Color | Red |
Current Drawn | 0.2 A AC |
Rating | NEMA 4X |
Lens Design | Integral Screw Mount |
Includes | Buna-N 70 Gasket |
Mounting | Panel/Conduit |
Operating Temp. | -31 Degrees to 150 Degrees F |
Item | Warning Light |
Lens Material | Polycarbonate |
Lamp Type | 24 Watt Halogen |
Voltage | 120V AC |
Housing Material | Nylon 33% Glass Filled |
Lamp Life | 25,000 hr |
For Use With | Outdoor |
Features | Corrosion Resistant, Shatter Resistant, Chemical Resistant |
Material | Glass-filled Nylon |
Audible Alarm Type | Visual |
Lens Color | Red |
Description
Warning Light, Color Red, Lamp Type 24 Watt Halogen, Lamp Life 25,000 hr, Lens Design Integral Screw Mount, Lens Material Polycarbonate, Housing Material Nylon 33 Percent Glass Filled, Mounting Panel/Conduit, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Current Drawn 0.2 A AC, Width 3 1/4 in, Depth 3 1/4 in, Height 3 7/8 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Tag, 5 x 3-1/4 In, Yel, PK25 (102010)
- TILLMAN Stick Welding Gloves, Elkskin Palm, 2XL, PR (7502X)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x36 (74273)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, 3XL, HPPE, Tungsten, PR (KCI9PU-07-XXXL)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (52B-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (125LEDFA120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120AB)
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Clear (105HISTC-N5)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB120A)
- WERMA Warning Light, Red, 24VAC/DC, Surface Mount (20110075)
- Edwards Signaling Safety Alarms and Warnings