Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Glass Rods, 3 In. L, PK10
Mfr # MPSRGR10
Zoro # G4302024
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 in
- Width (In.) 1/4 in
- Humidity Range (% RH) 0 to 95% RH Non-Condensing
- For Use With MPSR Pull Stations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # MPSRGR10
- Zoro # G4302024
- UPC # 793017006133
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Length (In.) | 3 in |
Width (In.) | 1/4 in |
Details
Item | Glass Rods |
Humidity Range (% RH) | 0 to 95% RH Non-Condensing |
For Use With | MPSR Pull Stations |
Description
Glass Rods, Length (In.) 3 in, Width (In.) 1/4 in, Humidity Range ( Percent RH) 0 to 95 Percent RH Non-Condensing, For Use With MPSR Pull Stations, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Lined Split Cowhide Welder, PR, Universal(Slim Fit) PR (64-9-AG-7-W)
- BDG Grain Pearl Goatskin Driver, Size M (20-1-1610-M)
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT112)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- EDWARDS SIGNALING Remote Test Station, Keyed, H 3 x L 2 In (SD-TRK4)
- EDWARDS SIGNALING Remote Test Station, 2 Watt (SD-TRK)
- EDWARDS SIGNALING Relay, SPDT (PAM1)
- EDWARDS SIGNALING Relay, SPDT (MR101/C)
- EDWARDS SIGNALING Base for Stacklight 48mm, Gray (248BC)
- EDWARDS SIGNALING Heat Detector, Coverage 1600 Sq. Ft. (302-EPM-194)
- NAPCO Low Transmitter, White, For Window, Door (GEM-TRANSLP-BRN)
- Edwards Signaling Fire Protection