Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Gasket, SD-GSK
Mfr # SD-GSK
Zoro # G7004636
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSFM, UL, ULC
- For Use With SD-2W, SD-2WJ, SD-CJ, SD-CT, SD-SJ, SD-ST
- Product Type Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # SD-GSK
- Zoro # G7004636
- UPC # 793017006591
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Details
Item | GASKET |
Standards | CSFM, UL, ULC |
For Use With | SD-2W, SD-2WJ, SD-CJ, SD-CT, SD-SJ, SD-ST |
Product Type | Gasket |
Description
Gasket, Standards CSFM, UL, ULC, For Use With SD-2W, SD-2WJ, SD-CJ, SD-CT, SD-SJ, SD-ST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Removable Push Button And Rotary Switch Cover (S2151)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, S, PR (34-274/S)
- MASTER LOCK 2-Lock Compact Lockout Center, Circuit Breaker Lockout (S1720E410)
- KISHIGO L-XL Green Enhanced Visibility Multi Pocket Vest (B104-L-XL)
- EDWARDS SIGNALING Adapter Plate (AP-P)
- EDWARDS SIGNALING Signal Master, Red, H 1 x L 2 1/2 In (EG1M-RM)
- EDWARDS SIGNALING Air Sampling Tube, 36 In. (SD-T36)
- EDWARDS SIGNALING Heat Detector, Silver (302-ET-135)
- EDWARDS SIGNALING Surface Box, White (EG4B)
- EDWARDS SIGNALING Digital Communicator, H 4 1/2 x W 8 In (F-DACT)
- EDWARDS SIGNALING Weatherproof Box, Red (2459-WPB-R)
- Edwards Signaling Fire Protection