Shop All Tower Lights
Edwards Signaling
Footing with Extension for Stacklight
Mfr # 270KIT
Zoro # G5482924
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 17/64 in
- Includes Gasket
- Width 2 21/32 in
- Operating Temp. -22 Degrees to 140 Degrees F
- For Use With 200 Class Stacklights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270KIT
- Zoro # G5482924
- UPC # 782640325490
- Country of Origin Italy
- Category Tower Lights
Dimensions
Height | 5 17/64 in |
Width | 2 21/32 in |
Diameter | 70 mm |
Details
Includes | Gasket |
Item | Footing with Extension |
Operating Temp. | -22 Degrees to 140 Degrees F |
For Use With | 200 Class Stacklights |
Standards | UL |
Tower Light Series | 200 Class |
Rating | UL |
Color | Gray |
Housing Material | Polycarbonate |
Mounting | Base |
Description
Tower Light Mounting Style Base, Tower Light Series 200 Class, Body Color Gray, For Use With 200 Class Stacklights, Housing Material Polycarbonate, Width 2 21/32 in, Height 5 17/64 in, Diameter 70 mm, Operating Temp. -22 Degrees to 140 Degrees F, Rating UL, Standards UL, Includes Gasket, Footing with Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2942HS)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (228040)
- ONYX LifeJacket, Adult, Oversize, 15.5lb, Foam, RD (103000-100-005-12)
- DYMO Label Tape, 0.5", Flex, Nylon, White (18488)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Ambr (270LEDSA120A)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- EDWARDS SIGNALING Threaded Footing, Polycarbonate, Gray (270THF)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Blu (270SB12240AD)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Green (XVBL33)
- Edwards Signaling Safety Alarms and Warnings