Shop All Strobe and Flashing Lights
Edwards Signaling
Flashing Light with Horn, 120VAC, Red Lens
Mfr # 51R-N5-40W
Zoro # G4859635
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red Lens, Silver Base
- Lamp Type Incandescent
- Power Source 120V AC
- Lamp Life 4 Week
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 51R-N5-40W
- Zoro # G4859635
- UPC # 782640213087
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 7 3/8 in |
Diameter | 6 in |
Width | 6" |
Details
Item | Flashing Light with Horn |
Color | Red Lens, Silver Base |
Lamp Type | Incandescent |
Power Source | 120V AC |
Lamp Life | 4 Week |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Cast Aluminum |
Standards | cUL, UL |
Includes | 85dB @ 10 ft Horn and 40 W Lamp |
Current Drawn | 0.29A |
Mounting | Direct, 1/2 in Conduit or Box |
For Use With | Outdoor, Indoor |
Light Output | 2374 cd |
Voltage | 120 V AC |
Audible Alarm Type | Visual, Audible |
Decibels | 95 dB |
Features | Weather Proof, Shatter Resistant |
Watts | 24 W |
Lens Color | Red |
Description
Flashing Light with Horn, Color Red Lens, Silver Base, Lens Material Polycarbonate, Housing Material Cast Aluminum, Mounting Direct, 1/2 in Conduit or Box, Power Source 120V AC, Current Drawn 0.29A, Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Insulated Canvas Jacket, Navy, L (10032956)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 24VAC/DC (DL1BDB8)
- QUEUE SOLUTIONS QueuePro Clear 250, Black Base, 11' Black Belt (PROClear250B-BK110)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILP10A/9)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRZG120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRiRGA24DB)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Green (48XBRMG120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (125XBRZR24D)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Green (52G-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125XBRZR120AB)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, White, 65 FPM (125XBRZW24DB)
- Edwards Signaling Safety Alarms and Warnings