Shop All Fire Alarm Control Panels
Edwards Signaling
Fire Panel Trim, 3 and 5 Zone, Red
Mfr # F-TRIM35R
Zoro # G6554177
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 and 5 Zone
- Finish Red
- Mounting Semi-Flush
- For Use With E-FSC302, E-FSC502
- Application Control Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # F-TRIM35R
- Zoro # G6554177
- UPC # 782640011195
- Country of Origin China
- Category Fire Alarm Control Panels
Details
Item | Fire Panel Trim |
Type | 3 and 5 Zone |
Finish | Red |
Mounting | Semi-Flush |
For Use With | E-FSC302, E-FSC502 |
Application | Control Panel |
Description
Fire Panel Trim, 3 and 5 Zone, Finish Red, Semi-Flush Mounting, For Use With E-FSC302, E-FSC502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 8 Men's Steel Rubber Boot, Yellow (77253)
- BDG Gander Brand Full Grain Leather w/ Spit Leather Cowhide Gaun, Size XL (60-1-1810-XL)
- ESS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (EE9007-04)
- CAROLINA SHOE Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- KIDDE Alarm Control Panel, Red, 14-1/4" W, Steel (FX-5R)
- NAPCO Hybrid Control Panel, Max Number Zones 32 (GEM-SS311PAK)
- NAPCO Control Panel, Max. Number Zones 9 (GEM-P801)
- NAPCO Control Panel Board, Max. Number Zones 48 (GEM-P3200EXPCBD)
- KIDDE Alarm Control Panel, w/Dialer, 16-1/4" W (FX-10RD)
- NAPCO Control Panel Board, Max. Number Zones 96 (GEM-P9600EXPCBD)
- NAPCO Control Panel, Max. Number Zones 64 (GEM-P1664)
- Edwards Signaling Fire Alarm Control Panels