Shop All Notification & Audible Devices
Edwards Signaling
Fire Bell, Gray, 8 In.
Mfr # 438D-8N5
Zoro # G7430421
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vibrating
- Finish Gray
- Standards CSFM, UL
- Mounting Surface
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 438D-8N5
- Zoro # G7430421
- UPC # 793016022868
- Country of Origin Mexico
- Category Notification & Audible Devices
Details
Item | Fire Bell |
Type | Vibrating |
Finish | Gray |
Standards | CSFM, UL |
Mounting | Surface |
Voltage | 120V AC |
Alarm Current | 34mA |
Ambient Temp. Limits (F) | -31 Degrees to 150 Degrees F |
Peak Output (dBA) | 86 dBA |
Description
Fire Bell, Vibrating, Finish Gray, Surface Mounting, Alarm Current 34mA, Peak Output (dBA) 86 dBA, Depth (In.) 3 3/8 in, Height (In.) 8 in, Length (In.) 8 in, Ambient Temp. Limits (F) -31 Degrees to 150 Degrees F, Voltage 120V AC, Standards CSFM, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Face Mask3Ply Black Single Mask (3PLYBLACKM)
- DEWALT DEWALT Cap Style Hard Hat (DPG11-Y)
- BOUTON OPTICAL Reading/Working Glss, +3.0, Clear, Plycrbnt (250-27-0030)
- NEESE Outerwear Flex Arc Jacket w/Attached Hood-Lime-XL (21217-00-1-LIM-XL)
- EDWARDS SIGNALING Ceiling Strobe, Marked Fire, White (EGCF-VMH)
- EDWARDS SIGNALING Horn, Finish White, Flush (EG1-P)
- EDWARDS SIGNALING Fire Bell, Red, 10 In. (438D-10N5-R)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Marked Fire, Red (WG4RF-SVMHC)
- EDWARDS SIGNALING Fire Bell, Red, 6 In. (438D-6N5-R)
- EDWARDS SIGNALING 110 candela horn strobe wall mount (2452THS-110-R)
- FEDERAL SIGNAL Industrial Supervised Speaker/Amplifier (304GC-024)
- Edwards Signaling Notification & Audible Devices