Shop All Notification & Audible Devices
Edwards Signaling
Fire Bell, Gray, 10 In., 20 to 24V
Mfr # 439D-10AW
Zoro # G6321052
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vibrating
- Finish Gray
- Standards CSFM, UL
- Mounting Surface
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 439D-10AW
- Zoro # G6321052
- UPC # 793016022936
- Country of Origin Mexico
- Category Notification & Audible Devices
Details
Item | Fire Bell |
Type | Vibrating |
Finish | Gray |
Standards | CSFM, UL |
Mounting | Surface |
Voltage | 24V DC |
Alarm Current | 85mA |
Ambient Temp. Limits (F) | -31 Degrees to 150 Degrees F |
Peak Output (dBA) | 86 dBA |
Application | Outdoor |
Description
Fire Bell, Vibrating, Finish Gray, Surface Mounting, Alarm Current 85mA, Peak Output (dBA) 86 dBA, Depth (In.) 3 1/2 in, Height (In.) 10 in, Length (In.) 10 in, Ambient Temp. Limits (F) -31 Degrees to 150 Degrees F, Voltage 24V DC, Standards CSFM, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Vented Bump Cap, Baseball Cap Style, Long Brim, Fits Hat Size 6 3/4 to 7 3/8, Black (23Z355)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (19F385)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1961)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, XL (BW4000)
- EDWARDS SIGNALING Fire Bell, Red, 8 In., 20 to 24V (439D-8AW-R)
- EDWARDS SIGNALING Strobe, Steel, Red (CS405-7A-T)
- EDWARDS SIGNALING Ceiling Strobe, Marked Fire, White (EGCF-VMH)
- EDWARDS SIGNALING Haz. Location Horn, Red, 20-24VDC (889D-AW)
- EDWARDS SIGNALING Outdoor Speaker Strobe, White (WG4WN-SVMHC)
- EDWARDS SIGNALING Horn, Marked Fire, White (EG1F-P)
- EDWARDS SIGNALING Fire Bell, Red, 10 In., 20 to 24V (439D-10AW-R)
- Edwards Signaling Fire Protection