Shop All Notification & Audible Devices
Edwards Signaling
Fire Bell, 10 In.
Mfr # 439DEX-10AW
Zoro # G6718336
product price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vibrating
- Finish Gray
- Standards CSFM, UL
- Mounting Surface
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 439DEX-10AW
- Zoro # G6718336
- UPC # 782640246061
- Country of Origin Multiple
- Category Notification & Audible Devices
Details
Item | Fire Bell |
Type | Vibrating |
Finish | Gray |
Standards | CSFM, UL |
Mounting | Surface |
Voltage | 24V DC |
Alarm Current | 240mA |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Peak Output (dBA) | 83 dBA |
Description
Fire Bell, Vibrating, Finish Gray, Surface Mounting, Alarm Current 240mA, Peak Output (dBA) 83 dBA, Depth (In.) 5 3/8 in, Height (In.) 10 in, Length (In.) 10 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Voltage 24V DC, Standards CSFM, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Welding Arc Wear Proper Eye Protection Sign (D630RB)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600-XL (UHV600-XL)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, L (K121-472 LRG TLL)
- OCCUNOMIX Polo Shirt, L, ANSI Class 2 (LUX-SSPP2B-OL)
- EDWARDS SIGNALING 15-75 candela horn strobe wall mnt (2452THS-15/75-R)
- EDWARDS SIGNALING Strobe, Steel, Red (CS405-7A-T)
- EDWARDS SIGNALING Chime Strobe, White (EG1-CVM)
- EDWARDS SIGNALING Strobe Ceiling Mount, White, L 8-5/16 In (EGC-VMH)
- EDWARDS SIGNALING Ceiling Strobe, Marked Fire, White (EGCF-VMH)
- EDWARDS SIGNALING Fire Bell, Gray, 6 In., 20 to 24V (439D-6AW)
- WHEELOCK Horn Strobe, 12/24VDC, Red, 5-15/64in H, 8CD (CN121083)
- Edwards Signaling Notification & Audible Devices